Shop All Docking Stations
Startech.Com
Drive Docking Station - 2.5/3.5" SATA Drives - USB 3.1/eSATA
Mfr # SDOCKU313E
Zoro # G5452938
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes USB 3.1 & eSATA HDD/SSD docking station, universal power adapter (NA/JP, EU, UK, ANZ), 3.3 ft. [1 m] USB-A to USB-B cable, 3.3 ft. [1 m] eSATA cable, quick-start guide, 3.3 ft. [1 m] USB-C to USB-B cable
- Output Voltage 12 DC
- Width 3.66 in
- Material Plastic
- Compatible With OS independent; No software or drivers required
Product Information
- Brand Startech.Com
- MFR # SDOCKU313E
- Zoro # G5452938
- UPC # 65030863544
- Country of Origin China
- Category Docking Stations
Dimensions
Width | 3.66 in |
Height | 2.5 in |
Length | 5.71 in |
Depth | 5.7" |
Details
Includes | USB 3.1 & eSATA HDD/SSD docking station, universal power adapter (NA/JP, EU, UK, ANZ), 3.3 ft. [1 m] USB-A to USB-B cable, 3.3 ft. [1 m] eSATA cable, quick-start guide, 3.3 ft. [1 m] USB-C to USB-B cable |
Output Voltage | 12 DC |
Material | Plastic |
Compatible With | OS independent; No software or drivers required |
Input Voltage | 100 - 240 AC |
Color | Black |
Product Type | Drive Dock |
Description
Dock and access your SATA SSD / HDD through high-performance USB 3.1 (10Gbps) or eSATA - HDD Docking Station / SSD Docking Station / SATA 2.5 or 3.5 HDD & SSD Dock / USB 3.1 Gen 2 or eSATA single-drive docking station - Dock features tool-less and tray-less design - Supports SATA I, II, III (up to 6 Gbps) - Top-loading design with eject button for easy drive access - USB-A and USB-C cables included - Supports large drive capacity of up to 6TB - Backward compatible with USB 3.0, 2.0 and 1.x
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN In-Wall Mount Enclosure, FastHome, 19in (550-200)
- DETEX Surface Mount Battery Alarm (EAX500)
- MED-PAT One Piece Patient Room Telephone (XL-88JB)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- STARTECH.COM USB 3.0 Dual Monitor Docking Station (DK30ADD)
- SERVERUSA 100 watt USB-C HDMI Power Docking Station for Dell (SE3536338)
- EZGENERATION Laptop Docking Module for Conference Table Connectivity Box (EZ2991178)
- POLYCOM 100 watt Plugable USB-C Triple Display Dock (UD-768PDZ)
- SATECHI Dual Usb Type C Dock Stand, Space Gray (ST-DDSM)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- Startech.Com Docking Stations