Shop All HDMI Cables
Startech.Com
DP to HDMI Adapter - 4K - DisplayPort to HDMI Converter
Mfr # DP2HD4KADAP
Zoro # G5366043
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Latching Connector, HDCP 1.4
- Width 0.83 in
- Length 2.52 in
- Height 0.43 in
Product Information
- Brand Startech.Com
- MFR # DP2HD4KADAP
- Zoro # G5366043
- UPC # 65030861908
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 0.83 in |
Length | 2.52 in |
Height | 0.43 in |
Details
Color | Black |
Features | Latching Connector, HDCP 1.4 |
Adapter Type | DisplayPort/HDMI |
Includes | DisplayPort to HDMI adapter |
Max. Resolution | 3840x2160 30Hz (4K) |
Connector Type | DisplayPort (20 pin) to HDMI (19 pin) |
Product Type | A/V Adapter |
Description
Connect your 4K HDMI display to a DP video source using this compact passive adapter - Compatible with DisplayPort equipped desktop & laptop computers such as HP Elitebook 840 and 4K HDMI monitors, televisions & projectors - Supports 4K resolutions - DP to HDMI adapter/ DisplayPort to HDMI converter / 4K DisplayPort to HDMI / - Passive DisplayPort to HDMI conversation - Carry with your laptop for BYOD office applications - Maximum portability with a small footprint and lightweight design
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- DETEX Exit Door Alarm, 9V, UL Listed, Horn (EAX-300W GRAY W-CYL)
- ILC Replacement for Sanyo Kr-1800sc (KR-1800SC SANYO)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2430 (EB-CR2430)
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- TRIPP LITE Cable Adapter, HDMI (M), DVI-D (F), 8" (P132-08N)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 6 foot (10V3-43106)
- METRA 4K HDMI Extender Over Single CAT-6 Cable (CS-HDEXT4KPOEU)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- Startech.Com HDMI Cables