Shop All DVI Adapters & Cables
Startech.Com
DP to DP Multi Monitor Hub - 4-Port MST Daisy Chain Splitter
Mfr # MSTDP124DP
Zoro # G5369735
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.56 in
- Cable Length 7.48 in
- Length 15.2 in
- Material Plastic
Product Information
- Brand Startech.Com
- MFR # MSTDP124DP
- Zoro # G5369735
- UPC # 65030860581
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Width | 2.56 in |
Cable Length | 7.48 in |
Length | 15.2 in |
Height | 0.59 in |
Details
Color | Black |
Material | Plastic |
Includes | 4-Port Multi Monitor DisplayPortâ„¢ MST Hub, Universal power adapter (NA/EU/UK/AUS), Quick install guide |
Input Voltage | 100 - 240 AC |
Max. Resolution | 3840 x 2160 @30hz |
Compatible With | Windows 10 (32/64), Windows 8/8.1 (32/64), Windows 7(32/64) |
Output Voltage | 5 DC |
Connector Type | DisplayPort (20 pin) to DisplayPort (20 pin) |
Product Type | Signal Splitter |
Description
INCREASED PRODUCTIVITY: This 4 port DisplayPort hub lets you connect four monitors to a single DisplayPort 1.2 device or laptop. - BROAD COMPATIBILITY: Easily connect HDMI, VGA or DVI adapters to the DisplayPort multi monitor splitter for a seamless integration with your existing video equipment - SIMPLE CONFIGURATION: The MST hub enables you to extend your desktop onto additional monitors and stream independent content to each display giving you the freedom to multitask and increase your productivity - HASSLE-FREE INSTALLATION: No installation software or drivers required providing a simple plug and play solution for an easy, user-friendly setup with this DisplayPort splitter - HIGH DEFINITION QUALITY: The 4 port MTS hub uses our existing video card to minimize the use of system resources while delivering Ultra HD 4K resolutions, perfect for high-resolution applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Off Grid Solar Panels (ML100-1295)
- SONY PlayStation 5 - DualSense Wireless Controller - White (3005715)
- ILC Replacement for Kodak Carousel 860h replacement light bulb lamp (CAROUSEL 860H KODAK)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Delco CB9A-A (YB9A-A36)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- MONOPRICE Cable Adapter, White Mini DVI, HDMI, 5-1/2" L (4852)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 3ft (6014)
- AXIOM MANUFACTURING Axiom Mini Displayport Male To Dual Link Dvi-D Male Adapter Cable 3Ft (MDPMDDVIDM03-AX)
- 4XEM 8 in. Display Port DVI Dual Link Adapter DVI-D 24 Plus 5 Pin Converter (4XDPDVID)
- Startech.Com DVI Adapters & Cables