Shop All Data Entry & Display Devices
Startech.Com
DisplayPort to HDMI Video Adapter Converter, 1120660
Mfr # DP2HDMI
Zoro # G5255687
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Noise Protection, HDCP 1.4, EMI Protection, Passive, Latching Connector
- Includes DisplayPort® to HDMI® Adapter
- Connector Type DisplayPort (20 pin) to HDMI (19 pin)
- Cable Length 5 in
- Max. Resolution 1920x1200 / 1080p
Product Information
- Brand Startech.Com
- MFR # DP2HDMI
- Zoro # G5255687
- UPC # 65030830799
- Country of Origin China
- Category Data Entry & Display Devices
Dimensions
Cable Length | 5 in |
Length | 9.45 in |
Details
Features | Noise Protection, HDCP 1.4, EMI Protection, Passive, Latching Connector |
Includes | DisplayPort® to HDMI® Adapter |
Connector Type | DisplayPort (20 pin) to HDMI (19 pin) |
Max. Resolution | 1920x1200 / 1080p |
Description
ELIMINATE UPGRADING COSTS: Save the cost of upgrading your display by connecting your DisplayPort device directly to an HDMI monitor or projector with this DisplayPort to HDMI adapter - SECURED CONNECTIVITY: The latching DisplayPort connector on the DisplayPort adapter ensures a solid connection to your computer or monitor - CRYSTAL-CLEAR PICTURE: With support for resolutions up to 1920x1200, this DP to HDMI dongle produces crisp, crystal-clear picture quality - HASSLE-FREE SETUP: No installation software or drivers required providing a simple plug and play solution for an easy, user-friendly setup with this display port adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HNF361J)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B01T)
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- STORM INTERFACE Illuminated Keypad, 16 Key, IP65 (720 GFXI 16 KEY)
- STORM INTERFACE Industrial Illum Keypad, 12 Key, IP65 (720 TFXI 12 KEY)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Industrial White Keypad, 16 Key, IP65 (720 TFX 16 KEY)
- Startech.Com Data Entry & Display Devices