Shop All Media Converters & Data Adapter Kits
Startech.Com
DisplayPort to HDMI Video Adapter Converter, 1116016
Mfr # DP2HDMI2
Zoro # G5172895
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 8.27 in
- Max. Resolution 1920x1200 / 1080p
- Includes DisplayPort to HDMI Converter
- Length 10.43 in
Product Information
- Brand Startech.Com
- MFR # DP2HDMI2
- Zoro # G5172895
- UPC # 65030836876
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Cable Length | 8.27 in |
Length | 10.43 in |
Width | 0.98 in |
Height | 0.55 in |
Details
Color | Black |
Max. Resolution | 1920x1200 / 1080p |
Includes | DisplayPort to HDMI Converter |
Connector Type | DisplayPort (20 pin) to HDMI (19 pin) |
Description
SECURE PORT CONNECTION: This DisplayPort to HDMI video adapter converter features a latching DisplayPort connector, so you’re able to fasten and secure the connector to the port - ELIMINATE UPGRADING COSTS: Save the cost of upgrading your display by connecting your DisplayPort device directly to a HDMI monitor or projector with this DisplayPort to HDMI video adapter - HASSLE-FREE SETUP: The DisplayPort to HDMI video adapter lets you connect your DP laptop or desktop computer to an HDMI display, supporting plug and play connectivity - CRYSTAL-CLEAR PICTURE: The DP to HDMI adapter supports display resolutions of up to 1920x1200, allowing you to take full advantage of HDMI video capability and produce crystal clear picture quality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLM-30)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- TRANSITION NETWORKS MEDIA CONVERTER 100-240V-AC 12V-DC OTHER CONVERTER (M/GE-PSW-SX-01)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Male (ATDB9M-8)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- BLACK BOX Tx/Lx-Sm-Sc Ac 10 Km 1310 Nm (LGC011A-R2)
- Startech.Com Media Converters & Data Adapter Kits