Shop All Data Entry & Display Devices
Startech.Com
DisplayPort 1.2 to HDMI Converter - DP to HDMI Adapter - 4K
Mfr # DP2HD4KS
Zoro # G5255732
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes DisplayPort® to HDMI® Active Adapter
- Features Eyefinity Technology, DPCP, Plug & Play, HDCP 1.4, Active
- Width 0.83 in
- Height 0.43 in
- Cable Length 5.91 in
Product Information
- Brand Startech.Com
- MFR # DP2HD4KS
- Zoro # G5255732
- UPC # 65030857352
- Country of Origin Viet Nam
- Category Data Entry & Display Devices
Dimensions
Width | 0.83 in |
Height | 0.43 in |
Cable Length | 5.91 in |
Length | 2.52 in |
Details
Includes | DisplayPort® to HDMI® Active Adapter |
Features | Eyefinity Technology, DPCP, Plug & Play, HDCP 1.4, Active |
Connector Type | DisplayPort (20 pin) to HDMI (19 pin) |
Max. Resolution | 4K x 2K @ 30 Hz |
Description
GREAT FOR MULTI-TASKING: Increase your productivity by using this DisplayPort to HDMI adapter to connect a second monitor to your computer. - ASTONISHING 4K PICTURE QUALITY: You won’t have to compromise on picture quality. This active DisplayPort to HDMI adapter supports 4K display resolutions at 30Hz. - IDEAL FOR TRAVEL: This lightweight DP to HDMI dongle is compact and fits perfectly into your carrying case or laptop bag, making it the perfect travel companion for professionals on the go. HASSLE-FREE SETUP: No installation software or drivers required providing a simple plug and play solution for an easy, user-friendly setup with this DisplayPort adapter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank Steel Service Pole, 2-5/16in., Steel (25DTC-412)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- VICTRON ENERGY SmartSolar MPPT 150/85-MC4 VE.Can (SCC115085511)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- STORM INTERFACE Illuminated Keypad, 16 Key, IP65 (720 GFXI 16 KEY)
- STORM INTERFACE Industrial Illum Keypad, 12 Key, IP65 (720 TFXI 12 KEY)
- STORM INTERFACE Industrial White Keypad, 16 Key, IP65 (720 TFX 16 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- Startech.Com Data Entry & Display Devices