Shop All Monitor Mounts & Brackets
Startech.Com
Desk Mount Dual Monitor Mount - Vertical - Steel
Mfr # ARMDUALV
Zoro # G5495044
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 35.43 in
- Width 4.57 in
- Material Steel
- Color Black
- Includes lower pole, upper pole, desk clamp, grommet collar, VESA monitor mounts, pole connector, cable-management clips, cap, rubber pads, grommet plate, 3 mm hex key, 5 mm hex key, 6 mm hex key, M4x12 mm screws, M5x12 mm screws, washers, instruction manual
Product Information
- Brand Startech.Com
- MFR # ARMDUALV
- Zoro # G5495044
- UPC # 65030870146
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 35.43 in |
Width | 4.57 in |
Length | 4.72 in |
Details
Material | Steel |
Color | Black |
Includes | lower pole, upper pole, desk clamp, grommet collar, VESA monitor mounts, pole connector, cable-management clips, cap, rubber pads, grommet plate, 3 mm hex key, 5 mm hex key, 6 mm hex key, M4x12 mm screws, M5x12 mm screws, washers, instruction manual |
Features | Scratch Resistant, Tilt, Swivel, Stackable, Heavy Duty, 360° Rotation, Adjustable, Grommet, Space Saving Design, Sturdy, Flexible |
Product Type | Desk Mount |
Description
EASE OF INSTALLATION: This vertical desk mount dual monitor arm features a detachable VESA mount to facilitate the actual mounting of the display. Easily install cable management clips at any time. - SUPPORTS VESA COMPATIBLE DISPLAYS: Ensuring ultimate compatibility, this double computer monitor stand supports dual flat or curved (up to 27”) or ultrawide (up to 34”) VESA mount monitors. - EASY TO USE: With a height adjustment up to 27.5in, the dual monitor mount can rotate your displays 360 degrees for portrait/landscape viewing & has a +/-45 tilt/swivel so you can customize positioning. - FLEXIBLE MOUNTING OPTIONS: The dual screen mount gives you flexible desk clamp or grommet hole mounting, letting you easily mount your VESA compatible monitors above your desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 2 Pack (ML7-6MP21581)
- PROMOUNTS Tilt TV Wall Mount for TVs 60 in. - 110 in. Up to 300 lbs (UT-PRO410)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-WIFINT USB-WIFINT USB 2.0 802.11n Wireless Adapter (USB-WIFINT)
- ADESSO Wireless Trackball Keyboard, WKB3150UB (WKB-3150UB)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Use The Vesa Monitor Mount Adapter To Mount Your Vesa Mount Monitor (APLVESAMNTP)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Vesa 75Mm/100Mm Desk Mount Dual Monitor Arm Supports Displays Up To (ARMSLIMDUOS)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- PYLE Tablet Pc Mount, PSPADLKW5 (PSPADLKW5)
- Startech.Com Monitor Mounts & Brackets