Shop All RCA & Stereo Adapters
Startech.Com
DB9 to RJ45 Modular Adapter - M/F
Mfr # GC98MF
Zoro # G5436357
original price:
$3.14
12% off
new price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.32 in
- Length 3.35 in
- Height 0.63 in
- Adapter Type RJ-45/Serial
Product Information
- Brand Startech.Com
- MFR # GC98MF
- Zoro # G5436357
- UPC # 65030773515
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 1.32 in |
Length | 3.35 in |
Height | 0.63 in |
Details
Color | Black |
Adapter Type | RJ-45/Serial |
Includes | DB9 to RJ45 Serial Port Adapter M/F |
Connector Type | DB-9 (9 pin, D-Sub) to RJ-45 |
Product Type | Data Transfer Adapter |
Description
M/F - Serial adapter - DB-9 (M) to RJ-45 (F) - for StarTech.com 16 Port Enhanced RS232 Serial Console Server
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO Cortelco 255444-VBA-20MD Wall Phone Value Line - Ash (255444-VBA-20MD)
- ILC Replacement for Sanyo Cr14250se-sp1 (CR14250SE-SP1 SANYO)
- VERBATIM Azo Dvd+R Dl 8.5Gb 8X w/ Branded Surface - 20Pk Spindle (95310)
- DURACELL Sealed Battery, 12V, 18AH, F2 Terminal (SLAA12-18F2)
- MONOPRICE 1/4Inch M Plug to 3.5mm S Jack, Metal (7167)
- MONOPRICE Stereo Male To Rca Stereo M, 6 ft., Black (9768)
- MONOPRICE SS2V70 70V 2-Zone 100-Watt Speaker Selector (38165)
- MONOPRICE 1/4Inch M Jack to 1/4 M Jack Adapter (7231)
- MONOPRICE 1/4Inch S Plug to 3.5mm S Jack, Metal (7169)
- 3M Scotchcst lctrcl sultg Rs 4, PK10 (4N-A)
- MONOPRICE TRS(F) 6.35mm to TRS(F) 6.35mm Coupler (5574)
- Startech.Com RCA & Stereo Adapters