Shop All Modems
Startech.Com
DB9 RS232 Serial Null Modem Adapter - F/F
Mfr # NM9FF
Zoro # G5436278
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1.32 in
- Length 1.97 in
- Height 0.59 in
- Includes DB9 RS232 Serial Null Modem Adapter - F/F
Product Information
- Brand Startech.Com
- MFR # NM9FF
- Zoro # G5436278
- UPC # 65030815789
- Country of Origin China
- Category Modems
Dimensions
Width | 1.32 in |
Length | 1.97 in |
Height | 0.59 in |
Details
Color | White |
Includes | DB9 RS232 Serial Null Modem Adapter - F/F |
Adapter Type | Serial |
Connector Type | DB-9 (9 pin, D-Sub) to DB-9 (9 pin, D-Sub) |
Product Type | Data Transfer Adapter |
Description
F/F - Null modem adapter - DB-9 (F) to DB-9 (F) - for P/N: PCI2S232485I - PCI8S950LP - SV1115IPEXGB - SV1115IPEXT - SV1110IPEXT-KIT - SV1110IPEXGB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ingenico Move 5000 Battery (MOVE 5000)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- ILC Replacement for Mitsubishi 624-1831 (624-1831 MITSUBISHI)
- CONTINUUS TV Wall Mount, Black, 16" Overall H (CTM-3000)
- ARRIS SURFboard SVG2482AC DOCSIS 3.0 Internet, Wi-Fi/Voice Modem for Xfinity (1000425)
- ARRIS SURFboard SBG10 DOCSIS 3.0 Cable Modem & AC Wi-Fi Router (1000884)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, 9 Conductor, 10 foot (FWT10D1-02310)
- ARRIS SURFboard SBV2402 DOCSIS 3.0 Cable Modem for Xfinity Internet & Voice (592432-003-00)
- BLACK BOX Wizard Ip Digital Single Server Ip Gatew (ACR101A-DVI)
- ARRIS SURFboard SBG7600AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000887)
- U.S. ROBOTICS 56Kbps V.92 Pci Modem (Low Profile) (USR5670)
- Startech.Com Modems