Shop All RCA & Stereo Adapters
Startech.Com
DB25 to RJ45 Modular Adapter - M/F
Mfr # GC258MF
Zoro # G5436314
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.17 in
- Length 3.35 in
- Height 0.63 in
- Adapter Type RJ-45
- Includes 25 Pin to 8 Pin RJ45 Adapter M/F
Product Information
- Brand Startech.Com
- MFR # GC258MF
- Zoro # G5436314
- UPC # 65030772099
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 2.17 in |
Length | 3.35 in |
Height | 0.63 in |
Details
Color | Gray |
Adapter Type | RJ-45 |
Includes | 25 Pin to 8 Pin RJ45 Adapter M/F |
Connector Type | DB-25 (25 pin, D-Sub) to RJ-45 |
Product Type | Data Transfer Adapter |
Description
Convert a DB25 female connector to an RJ45 female connector - Used for modular RS232 RS422 and RS485 connections - Can be used to make customized serial connections - DB25 to RJ45 Modular Adapter M/F / DB25 to RJ45 Adapter / RJ45 to DB25 Adapter / RJ45 to DB25 / DB25 to RJ45 Serial Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO USB-C Charger, For 65W USB-C Charger (U65)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Repl AGM Battery for Power Patrol SLA1097 (ML10-1241068)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47022)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery Replacement for Wilson Tennis Ball Machine (ML12-12F224410)
- SWE-TECH 3C 1/4 inch Mono Phono to Dual RCA Adapter, 1/4 Mono Male to Dual RCA Female, 6 inch (FWT30S1-16260)
- CMPLE 3.5 mm Stereo Plug to 2 x RCA Jack Adapter - Triangular (242-N)
- MONOPRICE Dvd Bracket Max22 lb.vesa 400X380, Black (8101)
- STEREN BNC Jack to BNC Jack Panel Mount Adapter (200-165)
- SWE-TECH 3C 3.5mm Stereo to Dual RCA Audio Adapter, 3.5mm Female to Dual RCA Female (FWT30S1-01400)
- BRANDX 1' Foot Black/ Silver Dual Female To Single Male Rca ''Y'' Adaptor (XXLYFMSQ)
- LEVITON Decora WiFiSmart Light Switch White (DN15S-1RW)
- Startech.Com RCA & Stereo Adapters