Shop All Internal Hard Drives
Startech.Com
Connect and hot swap a 2.5in SSD/HDD - 5-15mm SAS/SATA drive
Mfr # SATSASBP125
Zoro # G5492646
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.98 in
- Width 3.98 in
- Depth 5.6"
- Length 5.55 in
- Includes 1-Bay 2.5in SATA/SAS Hard Drive Backplane, Drive bay keys, 2.5� HDD/SSD Drive Tray, SATA cable, Drive mounting screw kit, Backplane mounting screw kit, Quick install guide
Product Information
- Brand Startech.Com
- MFR # SATSASBP125
- Zoro # G5492646
- UPC # 65030860826
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 0.98 in |
Width | 3.98 in |
Depth | 5.6" |
Length | 5.55 in |
Details
Includes | 1-Bay 2.5in SATA/SAS Hard Drive Backplane, Drive bay keys, 2.5� HDD/SSD Drive Tray, SATA cable, Drive mounting screw kit, Backplane mounting screw kit, Quick install guide |
Material | Aluminum and Steel |
Compatible With | OS independent; No software or drivers required |
Product Type | Drive Enclosure |
Description
Easily connect and hot swap a SSD or HDD from a 3.5in bay - 1-Bay mobile rack backplane / drive caddy / 2.5" hard drive adapter - Works with 5-15mm 2.5in SAS / SATA drives incl Samsung 840 EVO - Ideal for drive sharing and redundant backup - Compatible with the 3.5in bay in your desktop or server - Supports SAS II & SATA III HDDs and SSDs (up to 6 Gbps) - 50,000+ Insertion Rating - Durable metal housing - Lockable and removable tray - Interchangeable drive tray with 4-bay backplane SATSASBP425
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALMO 55-inch Curved 4K UHD HDR Smart LED TV with 120MR, WiFi, and Ambient Mode (UN55TU8300FRBX)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM222H)
- NEC DISPLAY SOLUTIONS Replacement Filter (NP06FT)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- WD BULK 4TB Red Pro NAS HD SATA 6Gb, WD4003FFBXSP (WD4003FFBX)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 1600 Gb - Sas (KPM7XVUG1T60)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- Startech.Com Internal Hard Drives