Shop All RCA & Stereo Adapters
Startech.Com
Conference Table Connectivity Box for A/V
Mfr # BOX4HDECP2
Zoro # G5365063
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 3.94 in
- Length 6.69 in
- Height 3.86 in
- Includes conference table box, universal power adapter (NA/JP, EU, UK, ANZ), die cut outline, quick-start guide, mounting brackets, cable tie bracket, cable tie bracket screws
Product Information
- Brand Startech.Com
- MFR # BOX4HDECP2
- Zoro # G5365063
- UPC # 65030867498
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Dimensions
Width | 3.94 in |
Length | 6.69 in |
Height | 3.86 in |
Details
Color | Silver |
Includes | conference table box, universal power adapter (NA/JP, EU, UK, ANZ), die cut outline, quick-start guide, mounting brackets, cable tie bracket, cable tie bracket screws |
Input Voltage | 100 - 240 AC |
Connector Type | HDMI (19 pin)|VGA (15 pin, High Density D-Sub)|3.5 mm Mini-Jack (3 Position)|RJ-45|USB Type-A (4 pin) USB 2.0|DisplayPort (20 pin) to HDMI (19 pin)|RJ-45 |
Max. Resolution | 3840x2160 (4K) 30Hz |
Output Voltage | 12 DC |
Product Type | Cable Box |
Description
BOARDROOM CONNECTIVITY: Add boardroom AV connectivity w/ this conference table connectivity pop up box. Equipped w/ AV and data ports, the video conferencing hub lets you connect your HDMI VGA mDP or composite video source to an HDMI projector or display. - CONCEALED IN-TABLE INSTALLATION: Complete with a hideaway panel, this conference table connectivity box features an aluminum grommet that fits perfectly into your boardroom’s desktop table, helping to provide cable management and reduce clutter. - SLEEK STYLE: Built primarily out of steel, this recessed connectivity box will add sleek sophistication to your conference room. The rectangular-shaped multimedia box is compact (L-6.7in, W-6.1in, H-7.3in) to ensure you’ll space for collaboration. - BUILT-IN CHARGING AND RJ45 PORT: With support for USB charging and Ethernet pass-through, this conference table pop up box can charge your mobile device and provide a secured wired network when WiFi isn’t available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- ILC Replacement for Ascom 660217 Battery (660217 BATTERY ASCOM)
- ISTARUSA Multisync X464Unv-2 X Series - 46In Led-Backlit Lcd Display - Full (CA-ATCM26)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-510)
- HUBBELL PREMISE WIRING Snap Fit Keystone Stereo Jack, F/F (SF35FFOW)
- M-D A/C WINDOW SEAL 2-1/4""X2"" (02535)
- STEREN RCA Plug to RCA Plug Adapter (251-110)
- DANTONA International Travel Adapter Plug Set (ULTA5)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- MONOPRICE SS2V70 70V 2-Zone 100-Watt Speaker Selector (38165)
- Startech.Com RCA & Stereo Adapters