Shop All Tablet Accessories
This Product is Discontinued
Startech.Com
Adjustable Tablet Stand - Universal - 4.7 to 12.9" Tablets (Discontinued)
Mfr # ARMTBLTDT
Zoro # G7148392
This Product is Discontinued
Key Features
- Height 13.78 in
- Length 6.3 in
- Material Aluminum and Plastic
- Width 6.3 in
- Color Black
Product Information
- Brand Startech.Com
- MFR # ARMTBLTDT
- Zoro # G7148392
- UPC # 65030870276
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 13.78 in |
Length | 6.3 in |
Width | 6.3 in |
Details
Material | Aluminum and Plastic |
Color | Black |
Features | Rotate, Adjustable, Pivot, 360° Rotation |
Includes | tablet arm, base, wall plate, decorative cover, screws, concrete anchors, 2.5 mm hex key, 3 mm hex key, 4 mm hex key, knob, instruction manual |
Product Type | Desktop/Wall Mount |
Compatibility | Apple - iPad Pro |
Description
UNIVERSAL TABLET STAND: The adjustable tablet stand supports a wide range of tablets including iPad Pro and Android from 4.7" to 12.9" in size, as well as phones. The clamp spreads apart easily to hold your tablet. - MAXIMIZE USE OF YOUR TABLET: Integrate your tablet seamlessly into your workspace, with this adjustable tablet stand. Place the tablet stand on your desk or mount it to view your tablet without having to hold it. - ADJUST YOUR VIEWING ANGLE: Move the arm up or down, with its two movable joints, to position your tablet at the perfect height. The arm pivots 0 / +170 degrees at the base and -40 / +180 degrees at the elbow. Plus, it offers 360 degree rotation. - VERSATILE USE: With its large stable base, the tablet mount stand rests securely on your desk or other surface. A smaller base is also included to mount the stand to a wall or bottom surface of a cabinet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.