Shop All Server Enclosures & Racks
Startech.Com
8U Open Frame Wall Mount Equipment Rack - 12in Deep
Mfr # RK812WALLO
Zoro # G6222143
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.76 in
- Width 19.8 in
- Length 11.93 in
- Material Steel
- Includes 8U Rack, Assembly Screws, M5 Screws, Installation Guide, M5 Cage Nuts
Product Information
- Brand Startech.Com
- MFR # RK812WALLO
- Zoro # G6222143
- UPC # 65030834148
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Height | 17.76 in |
Width | 19.8 in |
Length | 11.93 in |
Details
Material | Steel |
Includes | 8U Rack, Assembly Screws, M5 Screws, Installation Guide, M5 Cage Nuts |
Color | Black |
Features | Heavy Duty, Ventilation, Sturdy |
Product Type | Wall Mount |
Description
VERSATILE FUNCTIONALITY: This 12 in deep wall mount patch panel rack can be wall mounted or installed as a free-standing storage solution for all your networking communications equipment.
- STANDARDIZED HOLE SIZING: Wall mounting holes on the 8U rack are 16 inches center to center for greater stability. The wall mount rack shelf can be mounted to standard wall studs. - EASY TO ASSEMBLE: For added convenience, this 8U open frame rack comes with all cage screws and nuts for a quick assembly in your data center or server room. - BUILT TO LAST: Constructed to EIA-310 19 in rack standards, the 2 post open frame rack features a solid steel design for ultimate durability. It has a capacity of 176 lbs. (80kg).
- STANDARDIZED HOLE SIZING: Wall mounting holes on the 8U rack are 16 inches center to center for greater stability. The wall mount rack shelf can be mounted to standard wall studs. - EASY TO ASSEMBLE: For added convenience, this 8U open frame rack comes with all cage screws and nuts for a quick assembly in your data center or server room. - BUILT TO LAST: Constructed to EIA-310 19 in rack standards, the 2 post open frame rack features a solid steel design for ultimate durability. It has a capacity of 176 lbs. (80kg).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPREHENSIVE Comprehensive CAT6BLK-1000 Cat 6 UTP Solid Black (CAT6BLK-1000)
- ILC Replacement for Zebra Mc93 Battery (MC93 BATTERY ZEBRA)
- MONOPRICE Dp 1.2A Cable, 1.5 ft. (15884)
- DURACELL BATTRY HEARAID 675 6PK (DA675B6)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- HAMMOND MFG. 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND MFG. 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND MFG. 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND MFG. Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- Startech.Com Server Enclosures & Racks