Shop All Expansion Cards
Startech.Com
802.11N USB Wireless LAN Card - 150 Mbps USB WiFi Dongle
Mfr # USB150WN1X1W
Zoro # G5901455
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.75 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.5 to 10.14, Linux 2.6.x to 3.5, 4.4 to 4.11.x <i>LTS Versions only</i>
- Width 0.59 in
- Material Plastic
- Height 0.31 in
Product Information
- Brand Startech.Com
- MFR # USB150WN1X1W
- Zoro # G5901455
- UPC # 65030854269
- Country of Origin China
- Category Expansion Cards
Dimensions
Length | 0.75 in |
Width | 0.59 in |
Height | 0.31 in |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.5 to 10.14, Linux 2.6.x to 3.5, 4.4 to 4.11.x <i>LTS Versions only</i> |
Material | Plastic |
Includes | USB Wireless Adapter, Driver CD, Instruction Manual |
Color | White |
Features | Quality of Service (QoS) |
Product Type | Wi-Fi Adapter |
Wireless LAN Standard | IEEE 802.11n |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, Mac OS 10.5 to 10.14, Linux 2.6.x to 3.5, 4.4 to 4.11.x LTS Versions only |
Description
Add high-speed Wireless N connectivity to a desktop or laptop system through USB - Compatible with USB equipped MAC OSX devices such as MacBook and MacBook Pro - USB WiFi Network Card / USB Wireless NIC / Wireless USB - Supports Wireless 802.11 N / G (150 Mbps) for high speed wireless Internet applications such as online gaming and Video Streaming - Upgrade your existing Wireless NIC externally via USB - USB Wireless N Adapter / USB WiFi Adapter / USB Wireless LAN / WLAN Adapter / White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- ILC Replacement for Compaq 124992-b21 (124992-B21 COMPAQ)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- Startech.Com Expansion Cards