Shop All USB Hubs & Converters
Startech.Com
7Port USB Hub - Aluminum and Compact USB 3.0 Hub for Mac
Mfr # ST73007UA
Zoro # G5879335
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum and Plastic
- Width 1.46 in
- Includes 7-port USB 3.0 hub - compact with built-in cable, universal power adapter (NA/EU/UK/AU)
- Input Voltage 100 - 240 AC
- Length 7.2 in
Product Information
- Brand Startech.Com
- MFR # ST73007UA
- Zoro # G5879335
- UPC # 65030861724
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 1.46 in |
Length | 7.2 in |
Cable Length | 38.58 in |
Height | 0.71 in |
Details
Material | Aluminum and Plastic |
Includes | 7-port USB 3.0 hub - compact with built-in cable, universal power adapter (NA/EU/UK/AU) |
Input Voltage | 100 - 240 AC |
Compatible With | OS Independent; No additional drivers or software required |
Output Voltage | 5 DC |
Product Type | USB Hub |
Description
Add seven USB 3.0 (5Gbps) ports to your MacBook using this silver Apple style hub with an extended-length cable - 7 Port Compact USB 3.0 Hub with Built-in Cable - Aluminum USB Hub includes 20W power adapter - Extended-length cable offers flexible desk placement options - Matches your MacBook Air or MacBook Pro - OS independent with no drivers required / Sleek and stylish sandblasted finish - Rear port orientation for better USB device management and less clutter / Portable and travel friendly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- VTECH Vtech 3 Handset Answering System with Caller ID and Call Waiting - 80-8615-00 (80-8615-00)
- GULLSWEEP Rail/Pipe Mount (GSRM)
- VERBATIM Wireless Multi-Trac Blue LED Optical Mouse (Purple) (97994)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- SATECHI Type C 2 In 1 Usb Hub With Ethernet, Space Gray (ST-TC2N1USB31AM)
- Startech.Com USB Hubs & Converters