Shop All Stereo & Optical Audio Cables
Startech.Com
7m High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k
Mfr # HDMM7M
Zoro # G5883544
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Length 275.59 in
- Cable Length 275.59 in
- Connector Type HDMI (19 pin) to HDMI (19 pin)
- Color Black
Product Information
- Brand Startech.Com
- MFR # HDMM7M
- Zoro # G5883544
- UPC # 65030848534
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 275.59 in |
Cable Length | 275.59 in |
Height | 0.42 in |
Width | 0.79 in |
Details
Cable Type | HDMI |
Connector Type | HDMI (19 pin) to HDMI (19 pin) |
Color | Black |
Features | Corrosion Resistant, Molded, Strain Relief |
Shielding | Yes |
Includes | 7 m High Speed HDMI® Cable - HDMI - M/M |
Max. Resolution | 4K x 2K @ 30 Hz |
Product Type | A/V Cable |
Description
Create Ultra HD connections between your High Speed HDMI-equipped devices - High Speed HDMI Cable - HDMI 1.4 Cable - 7m HDMI Cable - 7 meter HDMI Cable - 7 m HDMI to HDMI Cable - Ultra HD 4k x 2k HDMI Cable - 19 pin HDMI (A) - 1080p - Audio/Video
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Universal Power Group UB1272 40760 Sealed Lead Acid Replacement Battery 7Ah, 12V (AJC-D7S-J-0-172928)
- AVER INFORMATION AVerVision U70+ USB FlexArm Document Camera (VISU70PLS)
- 3M Gel Wrist Rest, Black (MMMWR340LE)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Gray (255-003LDSK)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- SANOXY 3.5mm Male Audio AUX Jack to USB 2.0 Type A Female OTG Converter Adapter Cable (SANOXY-CABLE75)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- UNIRISE USA This Displayport Male To Hdmi Male Cable Allows You To Connect A (HDMIDP-15F-MM)
- RETRAK Premier Retractable Audio Splitter Cable (ETPRSPLIT)
- Startech.Com Stereo & Optical Audio Cables