Shop All Computer Power Supplies
Startech.Com
7 Port USB Charging Station with 5x 1A Ports and 2x 2A Ports
Mfr # ST7C51224
Zoro # G5266607
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.94 in
- Input Voltage 100 - 240 AC
- Includes USB Charging Station, Wallmount Bracket, Rubber Feet, Instruction Manual, Power Adapter, Mounting Screws
- Output Voltage 12 DC
- Material Aluminum
Product Information
- Brand Startech.Com
- MFR # ST7C51224
- Zoro # G5266607
- UPC # 65030880138
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Height | 0.94 in |
Width | 1.77 in |
Length | 4.33 in |
Depth | 4.3" |
Details
Input Voltage | 100 - 240 AC |
Includes | USB Charging Station, Wallmount Bracket, Rubber Feet, Instruction Manual, Power Adapter, Mounting Screws |
Output Voltage | 12 DC |
Material | Aluminum |
Compatibility | Samsung Galaxy Tab |
Product Type | AC Adapter |
Description
MULTIPORT CHARGING STATION: Simultaneously charge tablets, phones and other mobile devices with this 7-port USB Charging Station - DEDICATED CHARGING: Standalone charging hub includes 5x 1A ports and 2x 2A ports enabling you to charge multiple devices at a time - SMART CHARGING CAPABILITIES: USB charging strip supports Smart Charging capabilities ensuring compatibility with USB Battery Charging Specification 1.2, Apple and Samsung protocols - CLUTTER-FREE DESIGN: Easily mount the charging strip to a desk or wall with the included mounting bracket to save space on your work bench or conference table
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE RJ45 Bulkhead Coupler Cat5/Cat6 F/F Shielded Industrial Dust Cap (N206-BC01-IND)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- METABO Battery Pack 12V, 4.0Ah, LiHD (12V 4.0AH LIHD)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- SOLAHD Power Supply 24V, 240W, 10A (SVL1024100)
- MSI MAG A750GL PCIE5 750W Power Supply (MAGA750GLPCIE5)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- Startech.Com Computer Power Supplies