Shop All USB Hubs & Converters
Startech.Com
7 Port USB-C Hub - Metal - USB-C to 5x A and 2x C - USB 3.0
Mfr # HB30C5A2CST
Zoro # G7150998
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes USB-C hub, universal power adapter (NA/JP, UK, EU, ANZ), USB-C to USB-B cable, rubber feet, mounting brackets, mounting screws, quick-start guide
- Input Voltage 100 - 240 AC
- Length 5.12 in
- Cable Length 40.25 in
- Width 2.36 in
Product Information
- Brand Startech.Com
- MFR # HB30C5A2CST
- Zoro # G7150998
- UPC # 65030867894
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Length | 5.12 in |
Cable Length | 40.25 in |
Width | 2.36 in |
Height | 1.02 in |
Details
Includes | USB-C hub, universal power adapter (NA/JP, UK, EU, ANZ), USB-C to USB-B cable, rubber feet, mounting brackets, mounting screws, quick-start guide |
Input Voltage | 100 - 240 AC |
Material | Aluminum |
Output Voltage | 12 DC |
Connector Type | USB Type-B (9 pin) USB 3.0 to USB Type-A (9 pin) USB 3.0|USB Type-C (24 pin) USB 3.0 (5Gbps)|USB 3.0 A (Fast-Charge, 9 pin) |
Compatible With | OS Independent; No additional drivers or software required |
Product Type | USB Hub |
Color | Black |
Description
MULTI-PORT FUNCTIONALITY: This USB-C hub turns your device's USB-C port into four standard USB-A ports, one USB-A fast-charge port, and two USB-C ports. You can use this hub as a mid-point repeater. - CONNECT MORE DEVICES: With extra USB 3.0 ports, you can avoid the hassle of swapping connected devices on your port-limited laptop. The hub also lets you take advantage of newer USB-C devices. - ENHANCE EXISTING DEVICES: This 7-Port USB-C hub helps upgrade and expand the connection capabilities of your MacBook, Ultrabook, laptop, or desktop. - CHARGE AND SYNC SIMULTANEOUSLY: You can sync and access your device while it's charging. The USB-A charge port supports USB Battery Charging Specification 1.2 and delivers up to 2.4 amps of power.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Ceiling Plate, Display Mounts, 50 lb. (ACC560)
- LOGITECH Corded Optical Mouse, USB, Black, M100 (910-001601)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- CABLE WHOLESALE Cable Wholesale Active HDMI Cable; High Speed; HDMI Male; CL2 rated; 26 AWG; 100 foot (10V3-411HD)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- ROCSTOR 3 Port Portable Usb 3.0 Hub W Gigabit 1 (Y10A179-B1)
- Startech.Com USB Hubs & Converters