Shop All Video & Sound Cards
Startech.Com
7 Piece Precision Screwdriver Computer Tool Kit
Mfr # CTK100P
Zoro # G5258837
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.69 in
- Width 5.51 in
- Includes Set of Precision Drivers - Magnetic
- Height 0.91 in
- Number of Pieces 7
Product Information
- Brand Startech.Com
- MFR # CTK100P
- Zoro # G5258837
- UPC # 65030786584
- Country of Origin Taiwan, Province of China
- Category Video & Sound Cards
Dimensions
Length | 6.69 in |
Width | 5.51 in |
Height | 0.91 in |
Details
Includes | Set of Precision Drivers - Magnetic |
Number of Pieces | 7 |
Product Type | Repair Kit |
Description
Provides 7 precision screwdrivers for almost any computer maintenance/repair need - Screwdriver Tool Kit - Computer Screwdrivers - Precision Screwdriver - Precision Screwdriver Set - 7 Piece Precision Screw Driver Computer Tool Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Hp Hewlett Packard, L25298-002 Adapter (L25298-002 ADAPTER)
- UPG Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, F1 Faston Tab Terminal, AGM Type (40749)
- ENERGIZER Battery, CRV3 Size, Lithium, 3VDC, PK2 (ELCRV3BP2)
- PIVO Pod Auto Face Tracking Phone Holder, 360 deg. Rotation, 6 Speed with Remote Control (NPVS)
- HOMEVISION TECHNOLOGY Homevision Technology DGP108G DVB-S PCI Card with FM- NTSC Turner All in One Card (DGP108G)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- PYLE Sound Card (PKSCRD208)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- VIRTUAL NVIDIA 21Gbps 12GB G6X Graphics Card (VI3455534)
- INTEL Arc A750 Limited Edition 8GB PCI Express 4.0 Graphics Card (21P02J00BA)
- Startech.Com Video & Sound Cards