Shop All RCA & Video Cables
Startech.Com
6in S-Video to Composite Video Adapter Cable
Mfr # SVID2COMP
Zoro # G5902033
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA/S-Video
- Color Black
- Features Stranded
- Cable Length 6 in
- Length 6 in
Product Information
- Brand Startech.Com
- MFR # SVID2COMP
- Zoro # G5902033
- UPC # 65030796392
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 6 in |
Length | 6 in |
Details
Cable Type | RCA/S-Video |
Color | Black |
Features | Stranded |
Material | Copper - Conductor |
Includes | 6" S-Video to Composite Video Adapter |
Connector Type | S-Video (4 pin, Mini-DIN) to Composite Video (1 x RCA) |
Product Type | Video Cable |
Package Type | Retail |
Description
Video adapter - S-Video / composite video - 4 pin mini-DIN (M) to RCA (F) - 5.9 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS ZenScreen 15.6" 800:1 5ms Full HD IPS Protable USB Monitor (Dark Gray) (MB16ACE)
- VIKING Viking E-1600-45A-EWP E-1600-45A with EWP (E-1600-45A-EWP)
- SCOSCHE reVOLT Lightning Car Charger for Universal, Black (USBC242MSG)
- BLACK BOX Db25 Modular Adapter Kit (Unassembled), Female To Rj-45, 8-Wire, Black (FA4525F-BK)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- CMPLE CMPLE 430-N HDMI Wall Plate with Component Video RCA (430-N)
- C2G 12Ft Velocityandtrade; Composite Video Cable (27232)
- BETTERBATTERY Display Port Cable - 2M (BE60804)
- TRIPP LITE Mini DisplayPort to DisplayPort 4K Adapter, 10 ft, White (P583-010)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- Startech.Com RCA & Video Cables