Shop All DVI Adapters & Cables
Startech.Com
6in Male to Female DVI Dual Link Port Saver Cable, 299549305
Mfr # DVIDEXTAA6IN
Zoro # G6190686
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Connector Type DVI-D (25 pin) to DVI-D (25 pin)
- Color Black
- Cable Length 6 in
- Features Stress Resistant, Damage Resistant
Product Information
- Brand Startech.Com
- MFR # DVIDEXTAA6IN
- Zoro # G6190686
- UPC # 65030845465
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 6 in |
Width | 1.57 in |
Height | 0.63 in |
Length | 6 in |
Details
Cable Type | DVI |
Connector Type | DVI-D (25 pin) to DVI-D (25 pin) |
Color | Black |
Features | Stress Resistant, Damage Resistant |
Includes | 6in DVI-D Dual Link Digital Port Saver Cable M/F |
Shielding | Yes |
Product Type | Video Cable |
Description
DVI extension cable - dual link - DVI-D (M) to DVI-D (F) - 6 in - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Newark NP7-12 (ML7-1219111855)
- PYLE 8" Portable Bt Pa Speaker (PSBT85A)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- ILB GOLD Replacement For Kaba Ilco, 132-512886 Battery (132-512886 BATTERY)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- ADD-ON Addon 5 Pack Of 8In Displayport Male To Dvi-I (29 Pin) Female, PK5 (DISPLAYPORT2DVI-5PK)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 50ft (2185)
- MONOPRICE Computer Cord, DVI-D DualLink M to F, 6ft (3546)
- ILC Replacement For DELL 023NVR (023NVR)
- Startech.Com DVI Adapters & Cables