Shop All Stereo & Optical Audio Cables
Startech.Com
6in DisplayPort to Mini DisplayPort Video Cable Adapter M/F
Mfr # DP2MDPMF6IN
Zoro # G5365422
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Cable Type DisplayPort/Mini DisplayPort
- Cable Length 6 in
- Color Black
- Connector Type DisplayPort (20 pin) to Mini-DisplayPort (20 pin)
Product Information
- Brand Startech.Com
- MFR # DP2MDPMF6IN
- Zoro # G5365422
- UPC # 65030839921
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 in |
Cable Length | 6 in |
Details
Cable Type | DisplayPort/Mini DisplayPort |
Color | Black |
Connector Type | DisplayPort (20 pin) to Mini-DisplayPort (20 pin) |
Features | Molded, Latching Connector, Strain Relief |
Includes | 6in DisplayPort® to Mini DisplayPort Video Cable - M/F |
Product Type | A/V Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Jacket Type | CMG |
Description
Connect your Mini DisplayPort monitor to a standard DisplayPort source - 6in Displayport to Mini Displayport Adapter / 6in DP to Mini DP / 6 inch DP to mDP Adapter - Allows mini DisplayPort monitors such as Apple Cinema Displays to be connected to computers equipped with standard DisplayPort connections - Molded latching connector secures the cable against accidental disconnection - Designed and manufactured to DisplayPort revision 1.2 standards
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Flipmate Usb - Red (61501)
- AIPHONE Master Station/Door Station Kit, 15VAC (DBS-1A)
- CHIEF Pac525 Flange Kit - White (PAC525FW-KIT)
- ADVANTECH Usb To Serial 1Pt 485, 2W, Tb - Locked Serial # (BB-485USBTB2WLS-A)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 6ft (18630)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- Startech.Com Stereo & Optical Audio Cables