Shop All RCA & Stereo Adapters
Startech.Com
6in 20 Pin Motherboard to 24 Pin ATX Power Adapter
Mfr # ATX2024FM
Zoro # G5923672
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 in
- Length 6 in
- Connector Type ATX Power (24 pin, v 2.x) to ATX Power (20 pin, v 1.x)
- Cord Length 6"
- Product Type Power Interconnect Cord
Product Information
- Brand Startech.Com
- MFR # ATX2024FM
- Zoro # G5923672
- UPC # 65030803304
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Cable Length | 6 in |
Length | 6 in |
Cord Length | 6" |
Details
Connector Type | ATX Power (24 pin, v 2.x) to ATX Power (20 pin, v 1.x) |
Product Type | Power Interconnect Cord |
Description
M/F - Power connector adapter - 20 pin ATX (F) to 24 pin ATX (M) - 6 in - for P/N: ATX2POW500HS - ATX2POW450HS - ATX2POW400HS - ATX2PW550PRO - ATX2PW500PRO - ATX2PW450PRO
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AS SEEN ON TV Battery Daddy Smart Battery Storage System Plastic (BADAS-MC4)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- UNIVERSAL MUSIC 3600W 8OHMS 18 in. Woofer (18TLW3000)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- MONOPRICE XLR (M) Mic Connector, 3pin (6210)
- STREAMLIGHT SURVIVOR LED YELLOW 120/DC/SC (SR90513)
- MONOPRICE 2.5mm M Plug to 3.5mm M Jack (7121)
- GARDNER BENDER Splitter, Satellite/Digital TV, 3 Way (GDC-3W2G)
- TRIPLETT Universal Compression Tool Kit (CS-TK00)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 835 UNV 0-10 G5)
- MONOPRICE RCA Jack to RCA Jack Adapter, Metal (7179)
- Startech.Com RCA & Stereo Adapters