Shop All DVI Adapters & Cables
Startech.Com
6ft USB-C to DisplayPort Cable - USB C to DP Adapter - White
Mfr # CDP2DPMM6W
Zoro # G5396728
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/Thunderbolt 3
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to DisplayPort (20 pin)
- Color White
- Features Plug & Play, Reversible, HDCP 1.4, HDCP 2.2
- Width 0.79 in
Product Information
- Brand Startech.Com
- MFR # CDP2DPMM6W
- Zoro # G5396728
- UPC # 65030820165
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Width | 0.79 in |
Cable Length | 72.05 in |
Length | 72.05 in |
Height | 0.39 in |
Details
Cable Type | DisplayPort/Thunderbolt 3 |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to DisplayPort (20 pin) |
Color | White |
Features | Plug & Play, Reversible, HDCP 1.4, HDCP 2.2 |
Includes | USB-C to DisplayPort adapter cable |
Max. Resolution | 3840x2160 @ 60 Hz |
Product Type | A/V Cable |
Compatibility | Dell XPS, Precision Latitude, , Lenovo ThinkPad X1 Carbon/Extreme, , Microsoft Surface Surface Pro, , HP EliteBook, Spectre ZBook |
Description
ADAPTER AND CABLE IN-ONE: 6 ft. / 1.8 m USB C to DisplayPort monitor cable reduces clutter and avoids the hassle of bulky adapters. - 4K 60HZ RESOLUTION SUPPORT: USB-C to DisplayPort cable supports UHD video resolutions up to 4K at 60Hz. - WHITE USB C MONITOR ADAPTER: The all white 6 foot / 1.8 meter cable makes the perfect connection with any laptop and exactly matches with your USBC MacBook. - REVERSIBLE USB TYPE C PORT: Display cable features the reversible USB Type-C port for hassle-free installation. - COMPATIBLE WITH THUNDERBOLT 3 AND USB 3.1 TYPE C: USBC to DisplayPort cable works with Thunderbolt 3 and USB-C devices that support DP Alt Mode (such as a 2018 iPad Pro).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin Battery, 2025, PK2 (DURDL2025B2PK)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F2)
- ILC Replacement for Battery GUY Bgn800-5fwp-a800ec (BGN800-5FWP-A800EC BATTERY GUY)
- ENERGIZER Precharged Recharg Battery, D, NiMh, PK2 (NH50BP-2)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 Female (FWT31D1-28200)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 10ft (2759)
- CLUB 3D B.V Display Port 1.2 Male To Displayport 1.2 Male Cable 3Meter/9.84Ft 4K (CAC-1064)
- 4XEM 8 in. Display Port DVI Dual Link Adapter DVI-D 24 Plus 5 Pin Converter (4XDPDVID)
- Startech.Com DVI Adapters & Cables