Shop All HDMI Cables
Startech.Com
6ft Mini DisplayPort to HDMI converter cable – 4K, 299537507
Mfr # MDP2HDMM2MB
Zoro # G5370855
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type HDMI/Mini DisplayPort
- Color Black
- Features DPCP, Passive, HDCP 1.4
- Width 1.61 in
- Cable Length 78.74 in
Product Information
- Brand Startech.Com
- MFR # MDP2HDMM2MB
- Zoro # G5370855
- UPC # 65030861144
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 1.61 in |
Cable Length | 78.74 in |
Length | 78.74 in |
Height | 0.59 in |
Details
Cable Type | HDMI/Mini DisplayPort |
Color | Black |
Features | DPCP, Passive, HDCP 1.4 |
Includes | mDP to HDMI adapter cable |
Connector Type | Mini-DisplayPort (20 pin) to HDMI (19 pin) |
Max. Resolution | 4K x 2K @ 30 Hz |
Compatibility | Microsoft Surface Pro |
Product Type | A/V Cable |
Description
HASSLE-FREE CONNECTION: This Mini DisplayPort to HDMI Cable lets you connect your 4K HDMI display to an mDP video source. - STREAMLINED SETUP: Eliminate clutter by connecting your PC directly to an HDMI monitor with this 6ft adapter cable. - HIGH RESOLUTION SUPPORT: This mDP to HDMI cable supports stunning displays up to 4K at 30Hz. - EASY INSTALL: Just plug the adapter into your mini DP laptop port and the HDMI port of your display—no further installation or cabling required!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Projection Lamp / Bulb DBH replacement light bulb lamp (DBH PROJECTION LAMP / BULB)
- BRIGHT WAY GROUP BWG 1280 F1 Battery (BW 1280 F1 (0158))
- SUPERMICRO X11Spw-Tf - Motherboard - Socket P - C622 (MB-X11PWT)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/12*10/100/1000Tx + 4*100/1000 SFP Slots; EOT (LNX-1604G-SFP-T)
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- TRIPP LITE Cable Adapter, HDMI (M), DVI-D (F), 8" (P132-08N)
- MONOPRICE HDMI Cable, Std Speed, Black, 15ft, 28AWG (2529)
- ACOUSTIC HDMI To DP Active Adapter Cable (AC267121)
- SPECO TECHNOLOGIES HDMI Cable, 10 ft. L, Blue, Dual SHLD (HDVL10)
- Startech.Com HDMI Cables