Shop All DVI Adapters & Cables
Startech.Com
6ft Mini DisplayPort to DVI Cable - M/M
Mfr # MDP2DVIMM6
Zoro # G5369753
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/DVI
- Color Black
- Features Flexible, Passive, Extended Display Identification Data (EDID)
- Cable Length 72 in
- Length 72 in
Product Information
- Brand Startech.Com
- MFR # MDP2DVIMM6
- Zoro # G5369753
- UPC # 65030840279
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 72 in |
Length | 72 in |
Details
Cable Type | DisplayPort/DVI |
Color | Black |
Features | Flexible, Passive, Extended Display Identification Data (EDID) |
Includes | 6 ft Mini DisplayPort to DVI Cable - M/M |
Connector Type | Mini-DisplayPort (20 pin) to DVI-D (25 pin) |
Max. Resolution | 1920x1200 / 1080p |
Product Type | Video Cable |
Description
Connect your DVI monitor to a Mini DisplayPort-equipped computer using a single cable - Compatible with any Surface Pro or MacBook devices that are equipped with mDP - Mini DisplayPort to DVI - 6' Mini DisplayPort to DVI Adapter - Mini DisplayPort to DVI Converter - MiniDP to DVI Cable - 6ft MDP to DVI Cable - 1920x1200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 14Ah, Faston (5EFF7)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- ILC Replacement for Infocus In112 Lamp & Housing (IN112 LAMP & HOUSING INFOCUS)
- ILC Replacement for HYT Bl2006 Battery (BL2006)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- ADD-ON Addon 5Pk 8In Dp To Dvi M/F Adapter (45J7915-AO-5PK)
- ADD-ON 3Ft Dvi-D Dual Link M/M Black Cbl (DVID2DVIDDL3F)
- AXIOM MANUFACTURING Axiom Mini Displayport Male To Dual Link Dvi-D Male Adapter Cable 3Ft (MDPMDDVIDM03-AX)
- UNIRISE USA This Mini Displayport Male To Displayport Male Cable Allows You To (MDPDP-15F-MM)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- Startech.Com DVI Adapters & Cables