Shop All Stereo & Optical Audio Cables
Startech.Com
6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k
Mfr # MDP2DPMM6
Zoro # G5368177
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/Mini DisplayPort
- Length 71.97 in
- Cable Length 71.97 in
- Connector Type Mini-DisplayPort (20 pin) to DisplayPort (20 pin)
- Color Black
Product Information
- Brand Startech.Com
- MFR # MDP2DPMM6
- Zoro # G5368177
- UPC # 65030837019
- Country of Origin Viet Nam
- Category Stereo & Optical Audio Cables
Dimensions
Length | 71.97 in |
Cable Length | 71.97 in |
Height | 0.47 in |
Width | 0.79 in |
Details
Cable Type | DisplayPort/Mini DisplayPort |
Connector Type | Mini-DisplayPort (20 pin) to DisplayPort (20 pin) |
Color | Black |
Features | Flexible, Latching Connector, HDCP, DPCP, Strain Relief, Fray Resistant, Multi-Stream Transport (MST) Support, EMI Protection, Damage Resistant |
Includes | 6ft Mini-DisplayPort to DisplayPort 1.2 Cable |
Max. Resolution | 4k x 2k (3840 x 2160) @ 60Hz |
Product Type | A/V Cable |
Jacket Type | CMG |
Material | Polyvinyl Chloride (PVC) - Jacket |
Description
4K x 2K RESOLUTION SUPPORT: Create a high-resolution 4K x 2K connection with HBR2 support between your Mini DisplayPort equipped laptop and a standard DisplayPort monitor with this mDP to DP adapter cable. - BACKWARD COMPATIBLE: Designed and manufactured to DisplayPort 1.2 standards, this mDP to DP cable is also backward compatible with DisplayPort 1.1. - HIGH TRANSFER SPEEDS: This Mini DisplayPort to DisplayPort cable features support for High Bit Rate 2 (HBR2) bandwidth of up to 21.6 Gbps. - BROAD COMPATIBILITY: For ultimate convenience, this Mini DisplayPort to DisplayPort adapter cable works with your PC, Mac and Microsoft Surface devices, as well as mDP-equipped computers with Thunderbolt 2 ports. Constructed of high-quality materials, this Mini DisplayPort to DisplayPort 1.2 cable is, making it a truly cost-efficient solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Power PM12-4 (MAX3974122)
- LOGITECH Zone Wired USB Headset, 981-000871 (981-000871)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Tysonic TY-12-18 (ML18-12F294)
- ILC Replacement for John Deere X390 Tractor 54-in Deck 340cca Battery (X390 TRACTOR 54-IN DECK 340CCA BATTERY JOHN DEERE)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- MONOPRICE 10Ft Select Series High Speed Hdmi Blk (3993)
- CMPLE CMPLE 730-N 12AWG Oxygen-Free Copper Speaker Wire Cable- w 100ft (730-N)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- TECHNICAL PRO Technical Pro cbs1250 Banana Plug To Speakon Speaker Cables 50 ft. Feet 12 Gauge (cbs1250)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- Startech.Com Stereo & Optical Audio Cables