Shop All DVI Adapters & Cables
Startech.Com
6ft Male to Male DVI 90 Degree Upward Angled Cable
Mfr # DVIDDMMTA6
Zoro # G5499357
original price:
$16.89
10% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Connector Type DVI-D (25 pin) to DVI-D (25 pin)
- Color Black
- Cable Length 71.97 in
- Includes 6ft Up Angled DVI-D Dual Link Digital Monitor Cable
Product Information
- Brand Startech.Com
- MFR # DVIDDMMTA6
- Zoro # G5499357
- UPC # 65030836852
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 71.97 in |
Length | 71.97 in |
Details
Cable Type | DVI |
Connector Type | DVI-D (25 pin) to DVI-D (25 pin) |
Color | Black |
Includes | 6ft Up Angled DVI-D Dual Link Digital Monitor Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Features | Molded |
Product Type | Video Cable |
Description
CONNECT TO DEVICES IN TIGHT SPACES: The 90 degree DVI cable is ideal for connecting to DVI-D devices where space is tight or limited. - DURABLE CONNECTIONS: The DVI to DVI cable features moulded connectors with strain relief. They help to maintain a durable connection and prevent damage, for long-term, error-free DVI video performance. -
HIGH-QUALITY VIDEO: The DVI dual link cable supports a maximum resolution of 2560x1600 and high-speed digital transmission rates of up to 9.9Gbps. - EMI PROTECTION: The dual link DVI-D cable features aluminum-mylar foil with braided shielding and ferrite cores that help eliminate electromagnetic interference. With over 3000 products supporting 200+ technologies and connectors globally, StarTech.com makes hard-to-find easy.
HIGH-QUALITY VIDEO: The DVI dual link cable supports a maximum resolution of 2560x1600 and high-speed digital transmission rates of up to 9.9Gbps. - EMI PROTECTION: The dual link DVI-D cable features aluminum-mylar foil with braided shielding and ferrite cores that help eliminate electromagnetic interference. With over 3000 products supporting 200+ technologies and connectors globally, StarTech.com makes hard-to-find easy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS 5000 mAh Power Bank (CMN4719)
- POWERSTAR PowerStar PS12-15-36 12V 15Ah 12Ah F2 Scooter Bike Battery Replaces Enduring Cbe12-12 (PS12-15-36)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH iZip i-1000 Scooter Battery (ML10-1241015)
- DURACELL A23 Alkaline Battery, 2 PK (MN21-2PK)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- SWE-TECH 3C DB25 Coupler / Gender Changer, DB25 Male to DB25 Male (FWT30D3-21100)
- ADD-ON Addon 5Pk 8In Dp To Dvi M/F Adapter (45J7915-AO-5PK)
- ROCSTOR 12 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C237-B1)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- Startech.Com DVI Adapters & Cables