Shop All Stereo & Optical Audio Cables
Startech.Com
6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k
Mfr # HDMM6
Zoro # G5381355
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72.05 in
- Cable Type HDMI
- Cable Length 71.97 in
- Connector Type HDMI (19 pin) to HDMI (19 pin)
- Color Black
Product Information
- Brand Startech.Com
- MFR # HDMM6
- Zoro # G5381355
- UPC # 65030849883
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 72.05 in |
Cable Length | 71.97 in |
Width | 0.82 in |
Height | 0.43 in |
Details
Cable Type | HDMI |
Connector Type | HDMI (19 pin) to HDMI (19 pin) |
Color | Black |
Features | Strain Relief, Molded, Corrosion-free |
Shielding | Yes |
Includes | 6 ft High Speed HDMI® Cable - HDMI - M/M |
Max. Resolution | 4K x 2K @ 30 Hz |
Product Type | A/V Cable |
Description
Create UHD connections between your High Speed HDMI devices - 4k Premium Certified High Speed HDMI Cable - Connect video from your Streaming Media Player to your HDTV - Connect your game system or computer to your TV or monitor - Amazon Fire TV Cable / HDTV Cable - Supports Ultra HD Resolutions up to 4k - Ensure a high quality corrosion free connection through gold-plated contacts - Guaranteed reliability - Compatible with Roku 3 / Microsoft Xbox One / Sony Playstation 3 / Sony Playstation 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Replacement for Power Star AGM12100 (ML100-1294)
- RAM MOUNTS Replacement for Tessco 793442904684 (793442904684)
- ILC Replacement for Fanuc A98l-0031-0025 Battery (A98L-0031-0025 BATTERY FANUC)
- ILC Replacement for Bell & Howell Slide Cube 991-z replacement light bulb lamp (SLIDE CUBE 991-Z BELL & HOWELL)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- BLACKMORE PRO AUDIO Blackmore Pro Audio BA-SFSF25 25 ft. 16 Gauge Premium Speaker Cable with Dual Female Plastic Molded Speakon Connections (BA-SFSF25)
- MONOPRICE A/V Cable, Optical Toslink, 25ft (2668)
- STEREN Plug to 3-RCA Plug Cable, 6ft, 3.5mm (255-219)
- Startech.Com Stereo & Optical Audio Cables