Shop All HDMI Cables
Startech.Com
6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k
Mfr # HDMIMM6HS
Zoro # G5364966
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 71.97 in
- Cable Type HDMI
- Cable Length 71.97 in
- Color Black
- Connector Type HDMI (19 pin) to HDMI (19 pin)
Product Information
- Brand Startech.Com
- MFR # HDMIMM6HS
- Zoro # G5364966
- UPC # 65030842693
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 71.97 in |
Cable Length | 71.97 in |
Details
Cable Type | HDMI |
Color | Black |
Connector Type | HDMI (19 pin) to HDMI (19 pin) |
Features | Corrosion Resistant |
Shielding | Yes |
Max. Resolution | 4K x 2K @ 30 Hz |
Includes | 6 ft High Speed HDMI® Cable with Ethernet - HDMI - M/M |
Product Type | A/V Cable |
Description
Create Ultra HD connections between your HDMI enabled devices with minimal clutter - Supports Ethernet Data Channel - 6ft High Speed HDMI Cable / Thin HDMI Cable / 6 ft HDMI 1.4 Cables / 6ft HDMI with Ethernet / Ultra HD 4k x 2k HDMI Cable - 1080p Audio/Video - Connect high-definition A/V devices such as streaming media players / Blu-Ray Disc players / HDTVs / DVD Players / DVRs / game consoles / projectors etc. - Gold-plated connectors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETHEREAL Durable 16-Gauge 2-Conductor 65-Strand 500 ft. Pull Box Speaker Cable (16-2C-B-BLK)
- ILC Replacement for Mitsubishi Wd-82740 Lamp & Housing (WD-82740 LAMP & HOUSING MITSUBISHI)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 26 mi., 8 hr. (T31VP)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH RECHARGEABLE FEEDER LANTERN SEALED BATTERY - 2 Pack (ML4-6MP21970)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- TRIPP LITE HDMI Send/Receive Wallplate, Passthru, F/F (P166-001-P)
- JONARD TOOLS HDMI CABLE TESTER (HDMI-100)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 35 ft. (13758)
- Startech.Com HDMI Cables