Shop All DVI Adapters & Cables
Startech.Com
6ft DisplayPort to DVI Cable - M/M
Mfr # DP2DVI2MM6
Zoro # G5410615
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/DVI
- Color Black
- Features Passive, Latching Connector, Screw Lock, HDCP 1.4, Flexible, Extended Display Identification Data (EDID)
- Width 1.57 in
- Cable Length 71.97 in
Product Information
- Brand Startech.Com
- MFR # DP2DVI2MM6
- Zoro # G5410615
- UPC # 65030840248
- Country of Origin Viet Nam
- Category DVI Adapters & Cables
Dimensions
Width | 1.57 in |
Cable Length | 71.97 in |
Length | 71.97 in |
Height | 0.59 in |
Details
Cable Type | DisplayPort/DVI |
Color | Black |
Features | Passive, Latching Connector, Screw Lock, HDCP 1.4, Flexible, Extended Display Identification Data (EDID) |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | 6 ft DisplayPort to DVI Cable - M/M |
Max. Resolution | 1920x1200 / 1080p |
Connector Type | DisplayPort (20 pin) to DVI-D (25 pin) |
Product Type | Video Cable |
Description
ADAPTER AND CABLE IN-ONE: 6ft / 2m DisplayPort to DVI cable reduces clutter and avoids the hassle of bulky adapters - ELIMINATE UPGRADING COSTS: Save the cost of upgrading by connecting your DisplayPort device directly to a DVI monitor or projector with this DisplayPort to DVI-D adapter - CRYSTAL-CLEAR PICTURE: With support for resolutions up to 1920x1200, this DVI converter produces crisp, crystal-clear picture quality - ULTIMATE PORTABILITY: Designed to be compact, this lightweight DisplayPort to DVI-D adapter fits perfectly in your laptop carrying case making it ideal for travel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 2 Pack (ML8-12MP211613337)
- MIGHTY MAX BATTERY 12V 5AH Battery for Hopkins Towing Solutions Breakaway Kit - 4 Pack (ML5-12MP4184322)
- ILC Replacement for Duracell Cr17345, 2PK (CR17345 DURACELL)
- JVC Ear-Clip Earbuds (Blue) (HAEB75A)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 50ft (2185)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2408)
- BLACK BOX Displayport 1.4 Active Optical Cable (Aoc) - 8K60, 32.4 Gbps, 50-M (AOC-HL-DP4-50M)
- ILC Replacement For DELL 023NVR (023NVR)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (FH973AT-AO)
- Startech.Com DVI Adapters & Cables