Shop All Network Serial Cables
Startech.Com
5M Dvi-D Dual Link Cable M/M
Mfr # DVIDDMM5M
Zoro # G500684493
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Yes
- Material Polyvinyl Chloride (PVC) - Jacket
- Product Type Video Cable
- Cable Type DVI
- Cable Length 16.40 ft
Product Information
- Brand Startech.Com
- MFR # DVIDDMM5M
- Zoro # G500684493
- UPC # 65030844062
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 16.40 ft |
Details
Shielding | Yes |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Video Cable |
Cable Type | DVI |
Color | Black |
Compatibility | StarTech VID2DVIDTV Video Converter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft (U040-006-C)
- LG ELECTRONICS LG Tone Style Wireless Around the Neck Headset (HBSSL5)
- MOBILESPEC 12V/DC & AC Dual 2.4A & 2.4A USB Charger, Black (MBS01194PDQ)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- BESTLINK NETWARE DB9-M/DB25-F Serial Adapter, Thumbscrew(DB25)/Thumbscrew(DB9) (180240)
- ADD-ON Addon Brocade (Formerly) 10G-Sfpp-Twx-0101 Compatible Taa Compliant (10G-SFPP-TWX-0101-AO)
- TRIPP LITE Cisco Serial Console Rollover Adapter (M/F) - Rj45 To Rj45, Shielded, (N034-001-SH)
- MOXA Db9 Female To Terminal Block (Mini DB9F-to-TB)
- MOXA 1Port Device Server, 10/100M Ethernet, Rs-422/485, Db9 Male, 110V (NPort 5130)
- Startech.Com Network Serial Cables