Shop All Network Serial Cables
Startech.Com
5.25 To 3.5 Drive Hot Swap Bay
Mfr # HSB1SATSASVA
Zoro # G500684424
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Product Type Drive Bay Adapter
- Color Black
- Depth 7.1"
- Height 1.5"
Product Information
- Brand Startech.Com
- MFR # HSB1SATSASVA
- Zoro # G500684424
- UPC # 65030880831
- Country of Origin China
- Category Network Serial Cables
Dimensions
Depth | 7.1" |
Height | 1.5" |
Width | 5.7" |
Details
Material | Aluminum |
Product Type | Drive Bay Adapter |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions PMLN7939A Swivel Belt Holster for use with DTR600 and DTR700 Portable Radios (PMLN7939)
- MIGHTY MAX BATTERY 12 Volt 9 Ah NB Terminal Rechargeable Sealed Lead Acid Battery (ML9-12NB)
- EVEREADY ENER 16PK AA Battery (E91LP-16)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Casil CA12100 (ML12-12F22931)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- C2G 10Ft Db9 M/F Serial Rs232 Extension Cable - Black (52031)
- ANTAIRA RJ45 to DB9 Female Serial Cable - 90cm (CB-RJ45-DB9F-90)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A (NPort P5150A)
- SWE-TECH 3C Null Modem Cable, DB25 Male to DB25 Female, 8 Conductor, 6 foot (FWT10D3-08206)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 10Ft (180232)
- Startech.Com Network Serial Cables