Shop All Video & Sound Cards
Startech.Com
50x41mm Socket 7/370 CPU Cooler Fan w/ Heatsink & TX3 & LP4
Mfr # FANP1003LD
Zoro # G5266713
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pentium/K6/Celeron 3-Lead CPU Fan, 3-pin to dual LP4 Molex Adapter Cable, Packet of Thermal Compound
- Height 1.93 in
- Power Consumption 1.08 W
- Width 1.57 in
- Input Voltage 12V DC
Product Information
- Brand Startech.Com
- MFR # FANP1003LD
- Zoro # G5266713
- UPC # 65030820837
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Height | 1.93 in |
Width | 1.57 in |
Length | 1.93 in |
Details
Includes | Pentium/K6/Celeron 3-Lead CPU Fan, 3-pin to dual LP4 Molex Adapter Cable, Packet of Thermal Compound |
Power Consumption | 1.08 W |
Input Voltage | 12V DC |
Product Type | Cooling Fan/Heatsink |
Compatibility | Intel - Celeron Socket 370(PPGA), Pentium Socket 7, AMD - K6, K6-2, Cyrix Chips |
Description
Processor cooler - (Socket 370 - Socket 7) - aluminum - 50 mm - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Green Everyday Rechargeables AAA Batteries, Pack/4 (ULGED4AAA)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 3Ft- Green (100603GN)
- MIDLAND RADIO Headset, Midland GMRS Radios, PTT (AVPH3)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- INTEL Arc A750 Limited Edition 8GB PCI Express 4.0 Graphics Card (21P02J00BA)
- DYNAMICFUNCTION NVIDIA Quadro RTXA2000 12GB GDDR6 192Bit PCIE RTL Graphic Card (DY3355712)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- CENTURION Centurion 3-1/4 in. W X 7-7/8 in. L Charge Card Sales Slip , 100PK (93392)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- Startech.Com Video & Sound Cards