Shop All Stereo & Optical Audio Cables
Startech.Com
5 m Mini DisplayPort to HDMI Converter Cable - 4K 30Hz
Mfr # MDP2HDMM5MB
Zoro # G5878626
original price:
$26.79
6% off
new price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 196.97 in
- Cable Type HDMI/Mini DisplayPort
- Cable Length 196.85 in
- Color Black
- Connector Type Mini-DisplayPort (20 pin) to HDMI (19 pin)
Product Information
- Brand Startech.Com
- MFR # MDP2HDMM5MB
- Zoro # G5878626
- UPC # 65030865425
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 196.97 in |
Cable Length | 196.85 in |
Details
Cable Type | HDMI/Mini DisplayPort |
Color | Black |
Connector Type | Mini-DisplayPort (20 pin) to HDMI (19 pin) |
Features | HDCP 1.4, DPCP, Passive |
Max. Resolution | 4K x 2K @ 30 Hz |
Includes | mDP to HDMI adapter cable |
Compatibility | Microsoft Surface Pro |
Product Type | A/V Cable |
Description
Eliminate clutter by connecting your mDP computer directly to an HDMI display, using this 5-meter cable - Compatible with mDP enabled computers such as any Surface Pro, MacBook Pro or Air and HDMI enabled monitors televisions and projectors - Supports resolutions up to 4K 30Hz - Mini DisplayPort to HDMI converter / MDP to HDMI cable / Mini DisplayPort to HDMI adapter / 4K DP to HDMI converter cable - Install in your home workstation to make your mDP computer compatible with your HDMI display
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY BATTERIES, ALTAIR 2X, PK8 (10155203-SP)
- CHIEF Ceiling Mount Med Black (MCM1U)
- ILC Replacement for Allen Bradley 1747-l551 SLC 5/05 Central PRO Battery (1747-L551 SLC 5/05 CENTRAL PRO BATTERY ALLEN BRA)
- SWE-TECH 3C 1/4 inch Stereo Male to 3.5mm Stereo Female Adapter (FWT30S1-14200)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- AUDIOVOX 50' 16/2 Speaker Wire (AH1650SRV1)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- HOSA TECHNOLOGY PWC-178 Power Cord IEC C9 to NEMA 1 15P - 8 Foot (PWC178)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- Startech.Com Stereo & Optical Audio Cables