Shop All HDMI Cables
This Product is Discontinued
Startech.Com
4K Mini DisplayPort to HDMI Converter - mDP to HDMI Adapter (Discontinued)
Mfr # MDP2HD4K60S
Zoro # G5410667
This Product is Discontinued
Key Features
- Cable Type HDMI/Mini DisplayPort
- Color Black
- Features Lightweight, HDCP 2.0, Active, Plug & Play, DPCP
- Width 0.87 in
- Cable Length 5.83 in
Product Information
- Brand Startech.Com
- MFR # MDP2HD4K60S
- Zoro # G5410667
- UPC # 65030865838
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 0.87 in |
Cable Length | 5.83 in |
Length | 5.98 in |
Height | 0.39 in |
Details
Cable Type | HDMI/Mini DisplayPort |
Color | Black |
Features | Lightweight, HDCP 2.0, Active, Plug & Play, DPCP |
Includes | Mini DisplayPort to HDMI adapter |
Connector Type | Mini-DisplayPort (20 pin) to HDMI (19 pin) |
Max. Resolution | 4K x 2K @ 60 Hz |
Compatibility | Microsoft Surface Pro 1-6 |
Product Type | A/V Cable |
Description
Connect your mDP computer to an HDMI display using this converter, which supports UHD resolutions up to 4K at 60Hz - Compatible with Mini DisplayPort computers like Surface Pro devices and Lenovo T440 X230 for connecting your laptop to TV - Astonishing picture quality with support for UHD 4K resolution at 60 Hz - Mini DisplayPort to HDMI / Apple HDMI adapter / Mini DP to HDMI converter / mDP to HDMI adapter - Maximum portability with small lightweight design - Active Mini DisplayPort conversion
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.