Shop All KVM Switches
Startech.Com
4 Port Triple Monitor DVI USB KVM Switch with Audio
Mfr # SV431TDVIUA
Zoro # G6218232
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 12 DC
- Compatible With OS independent; No software or drivers required
- Max. Resolution 1920x1200
- Material Steel
Product Information
- Brand Startech.Com
- MFR # SV431TDVIUA
- Zoro # G6218232
- UPC # 65030847476
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Depth | 5.4" |
Height | 3.19 in |
Width | 8.62 in |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Compatible With | OS independent; No software or drivers required |
Max. Resolution | 1920x1200 |
Material | Steel |
Includes | 4 Port Triple Display KVM, Universal Power Adapter (NA/UK/EU), User Manual, Rubber Foot Pads |
Product Type | KVM Switchbox |
Number of USB Ports | 8 |
Color | Black |
Description
Switch between four triple head computers - while sharing three DVI displays - speakers & mic - USB Keyboard/Mouse - and USB 2.0 peripherals - DVI KVM Switch - USB DVI KVM - Triple Monitor KVM - Multi Monitor KVM - 4 Port DVI KVM - Resolutions up to 1920x1200 - KVM Switch with USB Hub and MIC / Audio
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 12Ah (47012)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (NNTN4851A)
- MOXA 12V 1.5A, 5.5/2.1/7.5, W/Nut Wt, -40 To 75°C, Usjp Plug (PWR-12150-USJP-SA-T)
- WDT WDT SDIX60N-128G-AN6NE SanDisk iXpand Flash Drive Go for Your iPhone - 128 GB (SDIX60N-128G-AN6NE)
- SIIG 70 m HDMI USB KVM Over Cat6 Extender Brown Box, Black (CE-H27411-S1)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- TRENDNET 2 Port Kvm Switch (TK207K)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- TRIPP LITE KVM, 8-Port, IP, Cat5, 1+1, 1U (B072-008-1-IP)
- Startech.Com KVM Switches