Shop All Stereo & Optical Audio Cables
Startech.Com
3ft Slim 3.5mm to Right Angle Stereo Audio Cable - M/M
Mfr # MU3MMSRA
Zoro # G5872615
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-phone
- Length 36 in
- Cable Length 36 in
- Color Black
- Connector Type 3.5 mm Mini-Jack (3 Position) to 3.5 mm Mini-Jack (3 Position)
Product Information
- Brand Startech.Com
- MFR # MU3MMSRA
- Zoro # G5872615
- UPC # 65030841290
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 36 in |
Cable Length | 36 in |
Height | 0.27 in |
Width | 0.24 in |
Details
Cable Type | Mini-phone |
Color | Black |
Connector Type | 3.5 mm Mini-Jack (3 Position) to 3.5 mm Mini-Jack (3 Position) |
Features | Strain Relief, Molded, Right-angled Connector |
Includes | 3 ft Slim 3.5mm to Right Angle Stereo Audio Cable - M/M |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Audio Cable |
Compatibility | Apple: iPhone, iPod, iPad |
Description
Right angle slim 3.5mm cable for mobile audio devices - 3ft 3.5mm Cable / 3' 3.5 mm Right Angle Cable / 3.5mm Stereo Audio Cable / 3 ft Slim 3.5mm to Right Angle Stereo Audio Cable M/M - Right angle connector allows connection in tight spaces & hard to reach areas - Connect your iPod or MP3 player to a car stereo 3.5mm audio in jack - Connect a sound card to an external CD-ROM drive - Slimline connector molding designed for use with portable devices
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 PD)
- ILC Replacement For Hp Hewlett Packard Battery (902401-2C1)
- MIGHTY MAX BATTERY 12V 8AH Replaces CyberPower Office Power AVR 685AVR - 4 Pack (ML8-12MP4167)
- V7 V7 DMPRO2DTA-3N Dual Touch Adjust Mount - 2 Display Up to 17 - 32 in. (DMPRO2DTA-3N)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- AUDIOP AUDIOP CABLE1450 50 ft. 14 Gauge Car Speaker Wire - Clear (CABLE1450)
- Q POWER Qpower FORD10 2009DF 10 in. Dodge Downfire Unloaded Speaker Box Enclosure for Ford; Black (FORD10 2009DF)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- HOSA TECHNOLOGY . Triplex Stereo Video Dubbing Cable 2m 6.6 Ft. (VRA302)
- Startech.Com Stereo & Optical Audio Cables