Shop All DVI Adapters & Cables
Startech.Com
3ft Mini DP to DVI Converter Cable - mDP to DVI - Black
Mfr # MDP2DVIMM3BS
Zoro # G5371424
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/DVI
- Color Black
- Features Extended Display Identification Data (EDID), Active, Flexible
- Width 1.57 in
- Cable Length 36.22 in
Product Information
- Brand Startech.Com
- MFR # MDP2DVIMM3BS
- Zoro # G5371424
- UPC # 65030854924
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Width | 1.57 in |
Cable Length | 36.22 in |
Length | 36.22 in |
Height | 0.59 in |
Details
Cable Type | DisplayPort/DVI |
Color | Black |
Features | Extended Display Identification Data (EDID), Active, Flexible |
Includes | Active DisplayPort to DVI Adapter |
Max. Resolution | 1920 x 1200 |
Connector Type | Mini-DisplayPort (20 pin) to DVI-D (25 pin) |
Product Type | Video Cable |
Description
Eliminate excess cable clutter with a short 3ft Mini DisplayPort to DVI active adapter - Save upgrade costs by connecting your Mini DisplayPort computer to a DVI monitor or Projector - Reduces clutter with a short cable design - Hassle-free installation with cable-style adapter enabling you to connect your mDP source directly to a DVI display - Compatible with any Surface Pro or MacBook devices that are equipped with mDP- Mini Displayport to DVI / Mini DisplayPort to DVI Adapter / Mini DisplayPort to DVI Cable / Active Mini Displayport to DVI M/M / Mini DP to DVI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Ex-4S1110-Rj Ethernet Extender (06003714)
- ILC Replacement for Aemc 5070 (5070 AEMC)
- AISH Panasonic ET-LAE1000 Compatible Projector Lamp Module (AI1335555)
- ILC Replacement for 3M Pl200 Battery (PL200 BATTERY 3M)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- WELTRON 6 Display Port Male To Male Cable Black (91-720-6)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- ROCSTOR 12 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C237-B1)
- SWE-TECH 3C Null Modem Adapter, DB9 Female to DB9 Female (FWT30D1-18400)
- P AUDIO SYSTEM CO LTS P Audio High Output 12 Inch Precision Transduce (E12800CA)
- Startech.Com DVI Adapters & Cables