Shop All Stereo & Optical Audio Cables
Startech.Com
3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k
Mfr # HDMM3
Zoro # G5371747
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Length 36 in
- Cable Length 36 in
- Color Black
- Connector Type HDMI (19 pin) to HDMI (19 pin)
Product Information
- Brand Startech.Com
- MFR # HDMM3
- Zoro # G5371747
- UPC # 65030849845
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 36 in |
Cable Length | 36 in |
Height | 0.43 in |
Width | 1.21 in |
Details
Cable Type | HDMI |
Color | Black |
Connector Type | HDMI (19 pin) to HDMI (19 pin) |
Features | Corrosion-free, Strain Relief, Molded |
Shielding | Yes |
Includes | 3 ft High Speed HDMI® Cable - HDMI - M/M |
Max. Resolution | 4K x 2K @ 30 Hz |
Product Type | A/V Cable |
Description
Create Ultra HD connections between your High Speed HDMI-equipped devices - Short HDMI Cable / 4k HDMI Cable / Ultra HD HDMI Cable / HDMI Male to Male Cable / 3ft HDMI Cable / HDMI to HDMI Cable - Connect your Streaming Media Player to your HDTV with reduced cable clutter - Connect your game system to your HDTV - Amzon Fire TV Cable / HDTV Cable - Supports Ultra HD Resolutions up to 4k x 2k - Compatible with Amazon Fire TV / Roku 3 / Microsoft Xbox One / Sony Playstation 3 / Sony Playstation 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Superior Health Care Grou Voyager Lift Battery (VOYAGER LIFT BATTERY SUPERIOR HEALTH CARE GROU)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Longway LW-6FM85GJ (ML100-12GEL33)
- SQUARE D Transfrmr Disconnect, 500VA, 240/480V-120V (9070SK500G1D1)
- PLANTRONICS Voyager 8200 UC, Binaural, Over the Head Headset (20876901)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 30ft (8603)
- RCA Insulated 16-Gauge 100 ft. Speaker Wire (AH16100SR)
- AUDIOVOX HDMI EXT Connector (DHDHE)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft (P580-010)
- Startech.Com Stereo & Optical Audio Cables