Shop All DVI Adapters & Cables
Startech.Com
3ft DisplayPort to DVI Active Adapter Converter Cable –Black
Mfr # DP2DVIMM3BS
Zoro # G5400438
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/DVI-D
- Color Black
- Features Screw Lock, Flexible, Multi-mode DisplayPort, Extended Display Identification Data (EDID), Active, Latching Connector
- Width 1.57 in
- Cable Length 36.02 in
Product Information
- Brand Startech.Com
- MFR # DP2DVIMM3BS
- Zoro # G5400438
- UPC # 65030854900
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Width | 1.57 in |
Cable Length | 36.02 in |
Length | 36.02 in |
Height | 0.59 in |
Details
Cable Type | DisplayPort/DVI-D |
Color | Black |
Features | Screw Lock, Flexible, Multi-mode DisplayPort, Extended Display Identification Data (EDID), Active, Latching Connector |
Includes | Active DisplayPort to DVI Adapter |
Max. Resolution | 1920 x 1200 |
Connector Type | DisplayPort (20 pin) to DVI-D (25 pin) |
Product Type | Video Cable |
Description
Eliminate excess cable clutter with a short 3ft DisplayPort to DVI active adapter - Compatible with DisplayPort equipped computers & graphics cards such as RadeonTM R Series and DVI equipped Monitors and projectors - Active adapter supports resolutions up to 1920x1200 - DisplayPort to DVI Adapter Cable / DP to DVI Converter - Use a short 3ft cable for a tidy workstation installation - Compatible with ATI Radeon HD / FirePro Series Eyefinity for HD applications like video editing or gaming
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSEEGO Replacement for Tessco 888063820953 (888063820953)
- MOTOROLA Antenna, 7 L, Rubber/Plastic (PMAD4068C)
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- ZORO SELECT Battery, 123, Lithium, 3V, PK2 (5PT96)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- MONOPRICE CPU Cord, Mini Display-DVI-D Sgl Male, 6ft (5999)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2686)
- TRIPP LITE Display Extender Kit, DVI (B140-101)
- TRIPP LITE Adapter Cable, USB-C to DVI, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006D)
- Startech.Com DVI Adapters & Cables