Shop All Voice & Data Patch Cords
Startech.Com
3ft Cat 6a Gray Shielded STP Snagless 10Gb Ethernet Cable
Mfr # C6ASPAT3GR
Zoro # G5873534
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Speed 10 Gbit/s
- Connector Type RJ-45 to RJ-45
- Cable Type Category 6a
- Color Gray
- Conductor Material Copper
Product Information
- Brand Startech.Com
- MFR # C6ASPAT3GR
- Zoro # G5873534
- UPC # 65030833912
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 36 in |
Cable Length | 36 in |
Details
Transmission Speed | 10 Gbit/s |
Connector Type | RJ-45 to RJ-45 |
Cable Type | Category 6a |
Color | Gray |
Conductor Material | Copper |
Jacket Type | CMG |
Shielding | Yes |
Wire Gauge | 26 AWG |
Features | EMI/RF Protection, Snagless, Molded, Break Resistant, Booted, Damage Resistant, PoE, Strain Relief, Stranded |
Jacket Material | Polyvinyl Chloride (PVC) |
Standards | TIA/ETL-568-B2.10UL 444 |
Includes | 3 ft Gray Shielded Snagless 10 Gigabit Cat 6a STP Patch Cable |
Description
Supports reliable 500MHz/ 10 Gbps Ethernet network connections with PoE - Compatible with Category 6 and Category 6a applications - Snagless Cat6a RJ45 connectors prevent cable damage - ETL Verified / 26 AWG / 100% Copper / 50-micron Gold Connectors / Shielded Cat6a Cable / Cat6a RJ45 Ethernet Cord / Cat 6a Cable / Network Cable / C6ASPAT / 10 Gigabit Ethernet Cable / Ethernet Cable - 3 ft / 3ft / 3 foot / 3foot / 3 feet / 3feet / 3' / 3 ' / 1 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground (STV100K27Y)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 1 (DTU361)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UP)
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft (GB110PC45-05)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 15ft (N201-015-GN)
- DAP Bondex Flexible Floor Ready to Use Gray Patch and Leveler 1 gal (7079859190)
- COMPREHENSIVE Comprehensive Cat5e 350 Mhz Snagless Patch Cable 50ft Gray (CAT5-350-50GRY)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 14 ft. (137)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH-6A)
- Startech.Com Voice & Data Patch Cords