Startech.Com

3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Connect three HDMI monitors to a DisplayPort-enabled host device, using this DisplayPort to HDMI MST Hub. Multi-Stream Transport MST technology combines multiple video signals into a single output signal/stream. This MST Hub separates the single input stream into three independent signals, one for each HDMI-enabled display. Support for High Dynamic Range HDR facilitates enhanced contrast, brightness, color, and luminosity. Configure the triple-HDMI displays in extended or mirrored mode. Create a high-performance workstation by adding three independent 4K 60Hz displays. This empowers increased multi-tasking across your organization, resulting in increased productivity. This MST Hub achieves maximum performance with DisplayPort-enabled Windows devices featuring 12th generation and later processors, or dedicated graphics cards featuring DisplayPort 1.4 output ports with DSC support. Plug-and-play installation with no drivers or software required. The 12in 30cm built-in DisplayPort cable provides options for flexible installation configurations, reducing the amount of strain on the port and connector. Additionally, this triple-monitor splitter is USB Powered and includes a 20inch USB Micro-B power cable. This product is backed for 3-years and free lifetime 24/5 multi-lingual technical assistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.