Shop All Networking Hardware
Startech.Com
2Port 10Gbps PCIe Network Adapter Card PC EthernetLANNetwork Interface Card
Mfr # ST10GSPEXNDP2
Zoro # G806907937
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Startech.Com
- MFR # ST10GSPEXNDP2
- Zoro # G806907937
- UPC # 65030897693
- Country of Origin Malaysia
- Category Networking Hardware
Description
Install this 2port 10GbE PCI Express PCIe Network Interface Card NIC into a server or computer to enable fast network speeds and enhanced network functionality by providing failover and redundancy protection to missioncritical serversapplications This Card supports six speeds 105251Gbps and 10010Mbps with autonegotiation for instant compatibility with new and legacy hardware In addition 10GBASET and NBASET 25GBASET5GBASET capabilities ensure compatibility with the latest network switches and access points manufactured by Cisco HPE and Aruba Networks10GbE Network SpeedsThis PCIe Network Card enables access to two highbandwidth ethernet connections As a result it reduces network degradation when running dataintensive applicationsprocesses such as FTPs online storagebackup and streaming online content The Ethernet Network Card supports 10GBASET using existing Cat6 or better cable infrastructureEnhance Existing HardwareNBASET technology maximizes the capability of Cat5e copper infrastructure over distances of up to 100 meters The Network Interface Card connects to a PCIe x4 3040 or higher slot and comes with a fullheight bracket preinstalled and a lowprofile bracket is included This Card is compatible with Windows Windows Server and Linux operating systemsTake advantage of advanced features such as load balancing in server or network equipment bridging two different networks on one system Audio Video Bridging AVB VLAN tagging 8021Q 16Kbyte Jumbo Frames fullduplex FDX UEFI Secure Boot SB and Preboot eXecution Environment PXEThe PCIe 10GbE NIC is backed for 2 years including free lifetime 245 multilingual technical assistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP CONSUMER REMARKETING REFURB HP ENVY x360 15-ey0013dx Notebook TOUCH Windows 11 Home AMD Ryzen 5 8GB 256GB 15.6 (66B44UAR#ABA)
- UPG Sealed Lead Acid Battery, 4 V, 4.5Ah, UB445, F1 (Faston Tab) Terminal, AGM Type (40559)
- ILC Replacement for Sanyo Cr2450-ft2-1 (CR2450-FT2-1 SANYO)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (SR-50)
- ETHEREAL CAT-6 Crimp 8-Pin Connectors Pack/50 (C6T)
- DYNAMICFUNCTION 2560 x 1600 6 ft. USB-C to DVI Adapter Cable (DY172389)
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- MOXA 4Port Pcie Board, W/ Db9M Cable, Rs-232/422/485, Lowprofile (CP-114EL-DB9M)
- SANOXY Wireless Lan USB PC WiFi Adapter Network 802.11AC 1200Mbps Dual Band 2.4G / 5G (SANOXY-CABLE47)
- PROSOFT DATA HIGHWAY PLUS/REMOTE I/O ETHERNET AND COMMUNICATION MODULE (AN-X2-AB-DHRIO)
- ANTAIRA Industrial IP30 Ethernet Extender, 1km 10/100Mbps Ethernet PoE Extender ***Pair) (LEP-301M-KIT)
- Startech.Com Networking Hardware