Shop All USB Cables
Startech.Com
2m USB to 5V DC Power Cable - Type N Barrel - USB to 5.5mm
Mfr # USB2TYPEN2M
Zoro # G6192664
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 78.74 in
- Connector Type USB Type-A (4 pin) USB 2.0 to Barrel Power Connector (Size N, OD: 5.5, ID: 2.5)
- Color Black
- Includes 2 m USB to Type N Barrel 5V DC Power Cable
- Length 78.74 in
Product Information
- Brand Startech.Com
- MFR # USB2TYPEN2M
- Zoro # G6192664
- UPC # 65030861120
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Cord Length | 6.56 ft |
Details
Connector Type | USB Type-A (4 pin) USB 2.0 to Barrel Power Connector (Size N, OD: 5.5, ID: 2.5) |
Color | Black |
Includes | 2 m USB to Type N Barrel 5V DC Power Cable |
Voltage Rating | 5 V DC |
Product Type | Charging Cable |
Description
Charge your 5V DC devices through a USB port on your computer - USB to 5.5mm - USB to 5V DC Power Cable - USB to DC Plug - 2m USB to DC Power Cable - USB to 5.5mm Power Cable - Type N barrel - 2 meter - Molded connectors with strain relief - Aluminum-mylar foil with braided shielding - Durable PVC construction - Guaranteed reliability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-752)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Replacement for CTX14AH-BS, CB14A-A2 (YTX14AH107)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- Startech.Com USB Cables