Shop All USB Cables
Startech.Com
2m USB to 5V DC Power Cable - Type H Barrel - USB to 3.4mm
Mfr # USB2TYPEH2M
Zoro # G6220418
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 78.74 in
- Connector Type USB Type-A (4 pin) USB 2.0 to Barrel Power Connector (Size H, OD: 3.40, ID: 1.30)
- Color Black
- Length 78.74 in
- Includes 2 m USB to Type H Barrel 5V DC Power Cable
Product Information
- Brand Startech.Com
- MFR # USB2TYPEH2M
- Zoro # G6220418
- UPC # 65030861373
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 78.74 in |
Length | 78.74 in |
Width | 0.61 in |
Height | 0.31 in |
Cord Length | 6.56 ft |
Details
Connector Type | USB Type-A (4 pin) USB 2.0 to Barrel Power Connector (Size H, OD: 3.40, ID: 1.30) |
Color | Black |
Includes | 2 m USB to Type H Barrel 5V DC Power Cable |
Voltage Rating | 5 V DC |
Product Type | Standard Power Cord |
Description
Power your 5V DC devices through a USB port on your computer - USB to 5V DC Power Cable - USB to DC Plug - 2m USB to DC Power Cable - USB to 3.4mm Power Cable - Type H barrel - 6ft - Molded connectors with strain relief - Aluminum-mylar foil with braided shielding - Durable PVC construction - Guaranteed reliability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery and Charger, (1) 4.0 Ah, Li-Ion (DCB240C)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 2 Pack (ML4-6MP21998)
- TP-LINK AC1300 mini USB Adapter, ARCHERT3U (ARCHERT3U)
- TRANSCENDENT Junction Box, Fits Dome, Turret Cameras (VT-TJB01)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- MONOPRICE USB 2.0 Extension Cable, 15 ft.L, Black (5435)
- MONOPRICE AtlasFlex Series Durable USB 2.0 Type-C to Type-A Charge & Sync Kevlar (31199)
- Startech.Com USB Cables