Shop All Internal Hard Drives
Startech.Com
2.5” to 3.5” SATA Hard Drive Adapter Converter - SSD/HDD
Mfr # 25SAT35HDD
Zoro # G7148347
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.42 in
- Width 4 in
- Depth 5.7"
- Length 5.75 in
- Color Black
Product Information
- Brand Startech.Com
- MFR # 25SAT35HDD
- Zoro # G7148347
- UPC # 65030854856
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 1.42 in |
Width | 4 in |
Depth | 5.7" |
Length | 5.75 in |
Details
Color | Black |
Includes | 2.5� to 3.5� SATA HDD/SSD Enclosure, Screw kit, Install Guide |
Material | Aluminum and Plastic |
Product Type | Drive Bay Adapter |
Description
Turn a 2.5” SATA HDD/SSD into a 3.5” SATA Drive - 2.5 to 3.5 HDD adapter supports 2.5" SSD/HDD up to 12.5mm in height - 2.5in HDD converter - Use a 2.5" SATA HDD / SSD in a 3.5in SATA HDD application such as a desktop chassis or backplane or docking station - 2.5 to 3.5 SATA Adapter with standard 3.5" HDD mounting points - Supports SATA I/II/III - SATA Hard Drive converter enclosure with tool-less installation - Compatible with virtually any 2.5" SATA hard drive or solid state drive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS 4ft Flex Steel Lightning Aux Cable (CMN4706)
- MIGHTY MAX BATTERY YTX30L-BS Replacement for CB30L-B, 30L-B, C30L-B, M22H30 (YTX30L-BS27)
- ILB GOLD Smartwatch Battery, Replacement For Fitbit, Charge 5 Battery (CHARGE 5 BATTERY)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- ACOUSTIC PRO XMN 250 GB Solid State Drive - M.2 Internal (AC3563288)
- WD CONTENT SOLUTIONS BUSINESS 12TB My Book Desktop Harddrive (WDBBGB0120HBK-NESN)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 1600 Gb - Sas (KPM7XVUG1T60)
- AXIOM MANUFACTURING Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa (AXG99377)
- TRANSCEND INFORMATION 128Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS128GSSD420I)
- MICRON Crucial Mx500 250Gb 2.5 Inch Ssd (CT250MX500SSD1)
- Startech.Com Internal Hard Drives