Shop All Network Serial Cables
Startech.Com
25 Ft Straight Through Serial Cable - Db9 M/F
Mfr # MXT100_25
Zoro # G0413300
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Serial
- Cable Length 25 ft
- Cable Configuration Straight-through
- Device Supported Monitor
- Connector Gender on Second End Female
Product Information
- Brand Startech.Com
- MFR # MXT100_25
- Zoro # G0413300
- UPC # 65030776974
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Cable Length | 25 ft |
Details
Cable Type | Serial |
Cable Configuration | Straight-through |
Device Supported | Monitor |
Connector Gender on Second End | Female |
Product Color | Gray |
Connector on Second End Details | 1 x 9-pin DB-9 Serial - Female |
Conductor | Copper |
Product Type | Data Transfer Cable |
Connector Gender on First End | Male |
Connector on First End Details | 1 x 9-pin DB-9 Serial - Male |
Connector Type on Second End | DB-9 Serial - Female |
Cable Characteristic | Extension Cable |
Connector Type on First End | DB-9 Serial - Male |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley (series B) 5561 Battery ((SERIES B) 5561 BATTERY ALLEN BRADLEY)
- GIGASTONE Gigastone Sdhc Card 8Gb (GS-SDHC1008G-R)
- SAFT Battery, Lithium, Voltage 3.6, PK2 (LS14250BA)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0050-MF)
- ADD-ON Addon Brocade (Formerly) 10G-Sfpp-Twx-0101 Compatible Taa Compliant (10G-SFPP-TWX-0101-AO)
- ADD-ON 3M Dp M/M White Cbl (DISPLAYPORT1FW)
- ADD-ON Addon 6.0Ft Dp M/M Black Cable (VN567AA-AO)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 100Ft (180235)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 6Ft (180231)
- Startech.Com Network Serial Cables