Shop All Monitor Privacy & Antiglare Filters
Startech.Com
24In. Monitor Privacy Screen
Mfr # PRIVSCNMON24
Zoro # G2808306
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Startech.Com
- MFR # PRIVSCNMON24
- Zoro # G2808306
- UPC # 65030886703
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM11)
- MOXA UnMgdGbitPoeSwtch w/4 Poe 10/100/1000Baset Prts, Eds-G205A-4Poe-1Gsfp-T (EDS-G205A-4PoE-1GSFP-T)
- KONUS Army 8x42mm Porro Prism Binoculars (2170)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- STARTECH.COM 27In. Monitor Privacy Screen (PRIVSCNMON27)
- STARTECH.COM 19.5-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (19569-PRIVACY-SCREEN)
- STARTECH.COM 22-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2269-PRIVACY-SCREEN)
- STARTECH.COM 21.5In. Monitor Privacy Screen (PRIVSCNMON21)
- STARTECH.COM 24IN MONITOR PRIVACY SCREEN (PRIVACY-SCREEN-24MB)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- Startech.Com Monitor Privacy & Antiglare Filters